Heavy-duty 6in Bench Grinder

Item #: 624224
Cat #: DW756
UPC: 028875007566
Sign In or Register to view pricing and more.
Documents & Guides
Current: 4a Ac, Horse Power: 5/8hp, No Load Speed: 3450rpm, Wheel Diameter: 6in,spindle Diameter: 1/2in, Adjustable Tool Resets: Yes, Tool Length: 15in, Tool Weight: 28.5lb, Includes: 36 Grit Size Wheel; 60 Grit Size Wheel; Eye Shields; Spark Deflectors; Tool Rests; Adjusting Wrench

Overview

Current: 4a Ac, Horse Power: 5/8hp, No Load Speed: 3450rpm, Wheel Diameter: 6in,spindle Diameter: 1/2in, Adjustable Tool Resets: Yes, Tool Length: 15in, Tool Weight: 28.5lb, Includes: 36 Grit Size Wheel; 60 Grit Size Wheel; Eye Shields; Spark Deflectors; Tool Rests; Adjusting Wrench
The DEWALT® 6 In. (150 mm) bench grinder has been extensively tested on real world jobsites to ensure that it lives up to your standards on heavy-duty grinding operations. The powerful 5/8 HP, 3,450 RPM induction motor means you can be confident that the grinder will deliver strength when you need it. Precision-machined aluminum tool rests with an industrial cast iron base and motor housing lets you focus on the job knowing that the DEWALT® bench grinder won't let you down.
Also known as: 028875007566, DW756

Specifications

Type: Grinder, Work Bench
Amps: 4
Type: Grinder, Work Bench
Amps: 4

Customer Reviews

No reviews for this product
(0)