Small Angle Grinder

Item #: 1155795
Cat #: 6117-30
UPC: 045242241392
Sign In or Register to view pricing and more.
Documents & Guides
Grinder, Small Angle, Wheel Diameter: 4-1/2"/5", No Load RPM: 10000, Voltage: 120 AC, Current: 12 Amp, Weight: 5.7 lbs

Overview

Grinder, Small Angle, Wheel Diameter: 4-1/2"/5", No Load RPM: 10000, Voltage: 120 AC, Current: 12 Amp, Weight: 5.7 lbs
The 13 amp 5 in. small angle grinder (Paddle, lock-on) delivers up to 3X more durability and up to 50% more power than the competition. With a 2,100 max watt output motor that powers through the toughest jobs, the 6117-30 is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
Also known as: 045242241392, 6117-30

Specifications

Volts AC: 120
Amps: 12
Volts AC: 120
Amps: 12

Customer Reviews

No reviews for this product
(0)