Dual Temperature Heat Gun

Item #: 89596
Cat #: 8975-6
UPC: 045242062768
Sign In or Register to view pricing and more.
Documents & Guides
Heat Gun, Dual Temperature, Temperature: 570°F/1000°F, Air Flow: 14.8 CFM, Voltage: 120 AC, Current: 11.6 Amps, Weight: 1.6 lbs

Overview

Heat Gun, Dual Temperature, Temperature: 570°F/1000°F, Air Flow: 14.8 CFM, Voltage: 120 AC, Current: 11.6 Amps, Weight: 1.6 lbs
This professional line of heat guns offer ergonomic style and powerful heating elements. With stay cool handles and heat shields, you can use these all day while you stay cool. Dual temperature 570 degree and 1000 degree temperature ranges. 11.6 amp motor with a unique impact resistant heating element. Efficient soft air velocity increases surface temperature much faster than conventional hot air heat guns, all this power and it only weighs 1.6 lbs.
Also known as: 045242062768, 8975-6, ridgid square drive adaptor

Specifications

Type: Heat Gun
Volts AC: 120
Type: Heat Gun
Volts AC: 120

Customer Reviews

No reviews for this product
(0)