Corded Heat Guns

14 Found
Milwaukee

Dual Temperature Heat Gun

Item #: 89596
CAT #: 8975-6
UPC: 045242062768
Sign In or Register to view pricing and more.
Dewalt

Dit D26960 Heavy Duty Heat Gun W /

Item #: 1163712
CAT #: D26960
UPC: 885911178136
Sign In or Register to view pricing and more.
Milwaukee

Variable Temperature Heat Gun

Item #: 89594
CAT #: 8977-20
UPC: 045242062881
Sign In or Register to view pricing and more.
Ideal

Heat Elite Heat Gun, US

Item #: 49249
CAT #: 46-202
UPC: 783250577538
Sign In or Register to view pricing and more.
Dewalt

Heavy Duty Heat Gun

Item #: 437685
CAT #: D26950
UPC: 885911178112
Sign In or Register to view pricing and more.
Dewalt

Heat Gun Kit, with LCD Display

Item #: 969011
CAT #: D26960K
UPC: 885911250702
Sign In or Register to view pricing and more.
Brady

Permasleeve Heat Gun, N.a. Cord

Item #: 273259
CAT #: PMS-HG-1
UPC: 662820555131
Sign In or Register to view pricing and more.
Milwaukee

Heat Gun Accessory Assortment

Item #: 116749
CAT #: 49-80-0300
UPC: 045242210138
Sign In or Register to view pricing and more.
Panduit

Heat Shrink Gun With Stand, 115V, 10A, Dual Temperature Switch

Item #: 181198
CAT #: HSG-115V-650
UPC: 07498338884
Sign In or Register to view pricing and more.
Ideal

Heat Elite Pro, Heat Gun Kit

Item #: 81691
CAT #: 46-203
UPC: 783250577545
Sign In or Register to view pricing and more.
Tempo

HEAT GUN 120V/1200W W/3

Item #: 361556
CAT #: PA1873
UPC: 769328105704
Sign In or Register to view pricing and more.
Thomas & Betts

TB WT1400 HEAT GUN 120V 50-60HZ 2SP

Item #: 136009
CAT #: WT1400
UPC: 786210774961
Sign In or Register to view pricing and more.
Panduit

Shrink Tube Reflector, Up To .75" (19.1m

Item #: 660272
CAT #: HSG-A1
UPC: 07498322212
Sign In or Register to view pricing and more.
Panduit

Shrink Tube Reflector, Up To 1.5" (38.1m

Item #: 660273
CAT #: HSG-A2
UPC:
Sign In or Register to view pricing and more.
Milwaukee

Dual Temperature Heat Gun

Heat Gun, Dual Temperature, Temperature: 570°F/1000°F, Air Flow: 14.8 CFM, Voltage: 120 AC, Current: 11.6 Amps, Weight: 1.6 lbs
Item #: 89596
CAT #: 8975-6
UPC: 045242062768
Sign In or Register to view pricing and more.
Dewalt

Dit D26960 Heavy Duty Heat Gun W /

DEW D26960 HEAT GUN
Item #: 1163712
CAT #: D26960
UPC: 885911178136
Sign In or Register to view pricing and more.
Milwaukee

Variable Temperature Heat Gun

Heat Gun, Variable Temperature, Temperature Range: 140°F - 1040°F, Air Flow: 14.8 CFM, Voltage: 120 AC, Current: 11.6 Amps, Weight: 1.6 lbs
Item #: 89594
CAT #: 8977-20
UPC: 045242062881
Sign In or Register to view pricing and more.
Ideal

Heat Elite Heat Gun, US

Heat Gun Kit; Heat Elite; Temperature Rating: 500 Deg C; Includes: #46-202 Heat Gun, #46-941 Small Deflector And #46-954 Wide-slot Adapter
Item #: 49249
CAT #: 46-202
UPC: 783250577538
Sign In or Register to view pricing and more.
Dewalt

Heavy Duty Heat Gun

DEW D26950 HEAT GUN
Item #: 437685
CAT #: D26950
UPC: 885911178112
Sign In or Register to view pricing and more.
Dewalt

Heat Gun Kit, with LCD Display

Flap Disc, Diameter: 6", Arbor Size: 7/8", Grit: Z80, Max RPM: 10100, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction
Item #: 969011
CAT #: D26960K
UPC: 885911250702
Sign In or Register to view pricing and more.
Brady

Permasleeve Heat Gun, N.a. Cord

The Brady Heat Gun Provides Fast, Even Shrinkage Of Bradysleeve And Permasleevemarkers Or Heat-shrinkable Tubing. Deflector Shield Evenly Distributes Forced Air Heat (minimum Temperature 500 Degrees F (260 Degrees C) Around Sleeves Of Upto 3/4 Diameter
Item #: 273259
CAT #: PMS-HG-1
UPC: 662820555131
Sign In or Register to view pricing and more.
Milwaukee

Heat Gun Accessory Assortment

Milw 49-80-0300 Heat Gun accy Assmt
Item #: 116749
CAT #: 49-80-0300
UPC: 045242210138
Sign In or Register to view pricing and more.
Panduit

Heat Shrink Gun With Stand, 115V, 10A, Dual Temperature Switch

Heat Shrink Gun With Stand, 115 Volt, 10 Amp, Dual Temperature Switch, Temperature Range: 650 - 900°F
Item #: 181198
CAT #: HSG-115V-650
UPC: 07498338884
Sign In or Register to view pricing and more.
Ideal

Heat Elite Pro, Heat Gun Kit

Heat Gun Kit, Heat Elite Pro, Temperature Rating: 100 To 550 Degrees Celsius, Includes: #46-203 Heat Gun, #46-941 Small Deflector, #46-950 Reduction Adapter and #46-954 Wide-Slot Adapter
Item #: 81691
CAT #: 46-203
UPC: 783250577545
Sign In or Register to view pricing and more.
Tempo

HEAT GUN 120V/1200W W/3

GRE PA1873 HEAT GUN 120V/1200W W/3
Item #: 361556
CAT #: PA1873
UPC: 769328105704
Sign In or Register to view pricing and more.
Thomas & Betts

TB WT1400 HEAT GUN 120V 50-60HZ 2SP

THB WT1400 HEAT GUN 120V 50-6
Item #: 136009
CAT #: WT1400
UPC: 786210774961
Sign In or Register to view pricing and more.
Panduit

Shrink Tube Reflector, Up To .75" (19.1m

Shrink tube reflector for tubing up to 3/4" inside diameter, directs heat around tubing to reduce shrink time.
Item #: 660272
CAT #: HSG-A1
UPC: 07498322212
Sign In or Register to view pricing and more.
Panduit

Shrink Tube Reflector, Up To 1.5" (38.1m

Shrink tube reflector for tubing up to 1 1/2" inside diameter, directs heat around tubing to reduce shrink time.
Item #: 660273
CAT #: HSG-A2
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
14 Items found