4
more
Deep Cut Variable Speed Band Saw Kit, 120VAC
Item #:
530218
Cat #:
6232-21
UPC:
045242237227
Sign In or Register to view pricing and more.
Documents & Guides
Deep Cut Variable Speed Band Saw Kit, 120 Volts AC, Includes: (1) Deep Cut Variable Speed Band Saw, (1) Carrying Case
Overview
Deep Cut Variable Speed Band Saw Kit, 120 Volts AC, Includes: (1) Deep Cut Variable Speed Band Saw, (1) Carrying Case
The new deep cut band saws deliver 2X more durability, best-in-class power at 11 Amps, revolutionary cut visibility and the industry’s largest cut capacity at 5 in. x 5 in. These band saws still deliver on the heritage of long-term reliability and performance that make Milwaukee band saws the standard in industrial metalworking, but now feature a new, exclusive job site armor™ technology and all metal direct drive system that provide game-changing durability. The job site armor™ technology is made of a proprietary composite material and has crush zone barriers that provide long lasting rugged protection. The all metal direct drive gearing system delivers maximum tool life, while requiring less servicing than a chain drive. in addition, a gear protecting clutch extends gear and motor life by absorbing high impact forces caused by blade lock-ups and a new debris protection system delivers longer pulley life by removing debris during use. The new band saw's slimmer motor housing increases user line of site delivering superior cut accuracy and revolutionary cut visibility, while a new balanced body design allows tool to rest naturally and comfortably in the users hands. At 14.5 Lbs., this lighter weight design delivers more control over the tool and less fatigue at the conclusion of the work day. Another innovative feature is the tool-free locking adjustable shoe, which is a button actuated tool-free design that allows the user to quickly adjust from an extended shoe to no shoe in seconds. Band saw blade sold separately.
Also known as: 045242237227, 6232-21, Porta band, Bandsaw
Specifications
Volts AC: | 120 |
Amps: | 10.500 |
Volts AC: | 120 |
Amps: | 10.500 |
Customer Reviews
No reviews for this product
(0)