FLEXVOLT® 12" 120V Compound Miter Saw Kit

Item #: 1606645
Cat #: DHS716AT2
UPC: 885911457903
Sign In or Register to view pricing and more.
Documents & Guides
FLEXVOLT® 12 IN. (305 MM.) 120V MAX* Double Bevel Compound Miter Saw 2 Battery Kit, Corded or Cordless Power, Includes: DHS790 12 in. (305 mm.) Compound Miter Saw, Blade, Blade Change Wrench, Dust Bag, Two FLEXVOLT 20V/60V MAX* Lithium Ion Batteries, Dual Port Fast Charger, 120V AC Adapter

Overview

FLEXVOLT® 12 IN. (305 MM.) 120V MAX* Double Bevel Compound Miter Saw 2 Battery Kit, Corded or Cordless Power, Includes: DHS790 12 in. (305 mm.) Compound Miter Saw, Blade, Blade Change Wrench, Dust Bag, Two FLEXVOLT 20V/60V MAX* Lithium Ion Batteries, Dual Port Fast Charger, 120V AC Adapter
The DHS716AT2 12 in (305 mm) 120V MAX* Compound Miter Saw delivers the power and cutting capacity that end users have come to expect from DeWALT® corded miter saws with the portability and convenience of cordless. The DHS716AT2 comes with the 120 VAC power adapter, 2 60V MAX* Lithium ion batteries, and dual port fast charger.
Also known as: 885911457903, DHS716AT2

Specifications

Amps: 15
Type: Corded, Lithium Ion
Amps: 15
Type: Corded, Lithium Ion

Customer Reviews

No reviews for this product
(0)