Sign In or Register to view pricing and more.
Documents & Guides
Dust Bag For All DeWalt Miter Saws, Dimensions: 7" x 17" x 6", Capacity: 1/3 Cubic Feet
Overview
Dust Bag For All DeWalt Miter Saws, Dimensions: 7" x 17" x 6", Capacity: 1/3 Cubic Feet
This miter saw dust bag will help keep both the jobsite and the woodworking shop clean. With a quick and easy execution, the user's workspace can be set up to stay clean and facilitate productivity.
Also known as: DW7053
Specifications
Color: | Black |
Material: | Plastic |
Type: | Corded |
Color: | Black |
Type: | Corded |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)