12IN DBL BEVEL COMPOUND MITRE SAW

Item #: 609375
Cat #: DW716
UPC: 028877505749
Sign In or Register to view pricing and more.
Documents & Guides
12IN DBL BEVEL COMPOUND MITRE SAW

Overview

12IN DBL BEVEL COMPOUND MITRE SAW
The DW716 12 In. double-bevel compound miter saw has a 15 Amp motor for extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding fences support 6-5/8 In. of nested crown and 6-1/2 In. of base molding vertically. Lightweight design, head lock-down pin, and built-in carry handle for portability.
Also known as: 028877505749, DW716

Specifications

Height: 12 in
Length: 5 ft
Width: 12 in
Color: Gray
Material: Steel
Type: Corded
Height: 12 in
Width: 12 in
Material: Steel
Length: 5 ft
Color: Gray
Type: Corded

Customer Reviews

No reviews for this product
(0)