Corded Demolition Hammers

8 Found
Dewalt

22 lb SDS Max Demolition Hammer

Item #: 1598688
CAT #: D25892K
UPC: 885911551830
Sign In or Register to view pricing and more.
Dewalt

D25960k 40lb Demolition Hammer

Item #: 729181
CAT #: D25960K
UPC: 885911241786
Sign In or Register to view pricing and more.
Dewalt

Jack Hammer, Heavy Duty Pavement Brea

Item #: 1263755
CAT #: D25980
UPC: 028877585918
Sign In or Register to view pricing and more.
Milwaukee

MILW 5337-21 DML HMR 25LB 14A

Item #: 607164
CAT #: 5337-21
UPC: 045242023974
Sign In or Register to view pricing and more.
Dewalt

Max Demolition Hammer

Item #: 783117
CAT #: D25901K
UPC: 885911049108
Sign In or Register to view pricing and more.
Dewalt

68 Lb Breaker Hammer With Wheel Cart

Item #: 483548
CAT #: D25980K
UPC: 028877585932
Sign In or Register to view pricing and more.
Dewalt

Heavy Duty SDS Max, 29lb Demolition Hammer

Item #: 1264022
CAT #: D25951K
UPC: 885911549523
Sign In or Register to view pricing and more.
Dewalt

Dit D25941k Heavy Duty Demolition Hammer

Item #: 687084
CAT #: D25941K
UPC:
Sign In or Register to view pricing and more.
Dewalt

22 lb SDS Max Demolition Hammer

22 lb SDS Max Demolition Hammer, Includes: (1) 22 lb. SDS MAX Demolition Hammer, (1) Kit Box
Item #: 1598688
CAT #: D25892K
UPC: 885911551830
Sign In or Register to view pricing and more.
Dewalt

D25960k 40lb Demolition Hammer

Demolition Hammer, Chuck: 1 1/8" Demo Steel, BPM: 1460, Impact Energy: 35 Joules, Voltage: 120 AC, Current: 15 Amps, Weight: 40.5 lbs, Power: 1600W, Includes: Wheeled Kit Box, Users Guide and Bull Point Chisel
Item #: 729181
CAT #: D25960K
UPC: 885911241786
Sign In or Register to view pricing and more.
Dewalt

Jack Hammer, Heavy Duty Pavement Brea

Jack Hammer, Impact Energy: 61ft/lb, Current: 15a, Loaded Speed: 900bpm, Variable-speed Dial:settings, Tool Weight: 68.3lb
Item #: 1263755
CAT #: D25980
UPC: 028877585918
Sign In or Register to view pricing and more.
Milwaukee

MILW 5337-21 DML HMR 25LB 14A

Milwaukee; Demolition Hammer; Heavy Duty; Voltage Rating: 120 Vac; Amperage Rating: 14 Amp; Impact: 19.900 Ft-lb; Blow Per Minute: 975 - 1950 Bpm At No Load; Length: 27-1/2 In; Shank Type: 3/4 In Hex & Spline; Electronic: Yes; Adjustable Chisel: Yes; Anti-vibration: Yes; Cord Type: 10 Ft Fixed; Trigger Lock: On; Tool Weight: 27.750 Lb
Item #: 607164
CAT #: 5337-21
UPC: 045242023974
Sign In or Register to view pricing and more.
Dewalt

Max Demolition Hammer

Hammer, Chuck: SDS Max, BPM: 1020 - 2040, Impact Energy: 3.7 - 18.5 ft-lbs, Voltage: 120 AC, Current: 14 Amps, Weight: 21.6 lbs, Power: 750W, Includes: Hammer Kit with Case.
Item #: 783117
CAT #: D25901K
UPC: 885911049108
Sign In or Register to view pricing and more.
Dewalt

68 Lb Breaker Hammer With Wheel Cart

Impact Energy: 61ft/lb, Current: 15a, Loaded Speed: 900bpm, Variable-speed Dial:settings, Tool Weight: 68.3lb, Includes: Hammer Truck; Flat Foot Plate For Hammer Truck; Pegged Foot Plate For Hammer Truck; (2) Bull Point Chisels; (1) 1in Cold Chisel; (1) 3in Wide Chisel
Item #: 483548
CAT #: D25980K
UPC: 028877585932
Sign In or Register to view pricing and more.
Dewalt

Heavy Duty SDS Max, 29lb Demolition Hammer

Heavy Duty SDS Max, 29lb Demolition Hammer
Item #: 1264022
CAT #: D25951K
UPC: 885911549523
Sign In or Register to view pricing and more.
Dewalt

Dit D25941k Heavy Duty Demolition Hammer

Dit D25941k Heavy Duty Demolition HammerDEW D25941K HD DEMO HAMMER
Item #: 687084
CAT #: D25941K
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
8 Items found