L-Shape SDS Rotary Hammer Kit, 1", 8A

Item #: 532129
Cat #: D25313K
UPC: 885911000291
Sign In or Register to view pricing and more.
Documents & Guides
Rotary Hammer, L-Shape, Chuck: SDS, BPM: 0 - 4300, RPM: 0 - 1150, Impact Energy: 2.5 ft-lbs, Voltage: 120 AC, Current: 8 Amps, Weight: 6.5 lbs, Maximum Capacity: 1"

Overview

Rotary Hammer, L-Shape, Chuck: SDS, BPM: 0 - 4300, RPM: 0 - 1150, Impact Energy: 2.5 ft-lbs, Voltage: 120 AC, Current: 8 Amps, Weight: 6.5 lbs, Maximum Capacity: 1"
Chipping (Hammer-only) mode allows user to perform light chipping applications such as removal of mortar splatter.
Also known as: 885911000291, D25313K

Specifications

Diameter: 1 in
Volts AC: 120
Type: SDS+, Rotary Hammer
Amps: 8
Diameter: 1 in
Type: SDS+, Rotary Hammer
Volts AC: 120
Amps: 8

Customer Reviews

No reviews for this product
(0)