Sign In or Register to view pricing and more.
Documents & Guides
Concrete Drilling: 1in, Impact Energy: 2.5ft/lb, Current: 6.3a, Chipping: Yes, Loaded Speed: 0 To 850rpm, Wood/steel Drilling: W/adaptor, No Load Speed: 0 To 1150rpm, Blows/min: 0 To 4100bpm, Switch: Vsr, Clutch: Factory Set, Tool Length: 11.5in, Tool Weight: 6.5lb
Overview
Concrete Drilling: 1in, Impact Energy: 2.5ft/lb, Current: 6.3a, Chipping: Yes, Loaded Speed: 0 To 850rpm, Wood/steel Drilling: W/adaptor, No Load Speed: 0 To 1150rpm, Blows/min: 0 To 4100bpm, Switch: Vsr, Clutch: Factory Set, Tool Length: 11.5in, Tool Weight: 6.5lb
The DEWALT D25330K heavy-duty l-shaped compact SDS chipping hammer has a l-shape design that offers superior balance and control. The unit features 2.5 ft-lbs of impact energy provides powerful chipping. The D25330K has an 6.3 Amp motor that provides high performance and overload protection for longer tool life. At only 11-1/2 In. this hammer is the most compact in the market allowing users to get into tight spaces. A light weight design (6.5 lbs) provides comfort for extended use. The D25330K is for use for light chipping, tile removal and mortar removal.
Also known as: 028877516271, D25330K
Specifications
Customer Reviews
No reviews for this product
(0)