7-1/4" NEXT GEN CIRC SAW w/ BRAKE

Item #: 1295493
Cat #: DWE575SB
UPC: 885911269223
Sign In or Register to view pricing and more.
Documents & Guides
The DWE575 7-1/4" Lightweight Circular Saw is among the lightest saws in its class at only 8.8 lbs. 15 Amp motor is powerful enough for the toughest applications and electric brake stops the blade after trigger is released. Bevel capacity of 57° and 2-9/16" depth of cut capacity provide versatility.

Overview

The DWE575 7-1/4" Lightweight Circular Saw is among the lightest saws in its class at only 8.8 lbs. 15 Amp motor is powerful enough for the toughest applications and electric brake stops the blade after trigger is released. Bevel capacity of 57° and 2-9/16" depth of cut capacity provide versatility.
DEWALT 7-1/4 In. lightweight circular saw with electric brake. Depth of cut capacity of 2-9/16 In. ball bearing lower guard provides long life in environments. Durable high grade aluminum smooth base for accurate cuts. Lower guard design improves performance when making bevel cuts and cutting shims. An integrated dust blower allows the user to clear its line of sight while cutting. Patented tough cord protection system, provides 3x durability against cord pull-out.
Also known as: 885911269223, DWE575SB

Specifications

Amps: 15
Type: Corded
Amps: 15
Type: Corded

Customer Reviews

No reviews for this product
(0)