Corded Circular Saws

14 Found
Milwaukee

Grounded Corded Circular Saw, 8 IN Dia Blade, 5/8 IN Arbor/Shank, 2

Item #: 121576
CAT #: 6370-21
UPC: 045242049530
Sign In or Register to view pricing and more.
Milwaukee

TILT-LOK 7-1/4" Circular Saw with Case

Item #: 137421
CAT #: 6390-21
UPC: 045242049585
Sign In or Register to view pricing and more.
Makita

MAK LS1016 10IN DUAL SLIDE COMPOUND

Item #: 888763
CAT #: LS1016
UPC: 088381099561
Sign In or Register to view pricing and more.
Dewalt

Lightweight Circular Saw, 7-1/4 IN Dia Blade, 5/8 IN Arbor/Shank, 2

Item #: 483461
CAT #: DWE575
UPC: 885911269209
Sign In or Register to view pricing and more.
Dewalt

FLEXVOLT® 60V MAX* 7-1/4" Circular Saw w/Brake Kit

Item #: 1544719
CAT #: DCS575T1
UPC:
Sign In or Register to view pricing and more.
Dewalt

4-3/8" Wet/Dry Handheld Tile Cutter, 10.8A, 1300W

Item #: 1051711
CAT #: DWC860W
UPC: 885911183680
Sign In or Register to view pricing and more.
Milwaukee

Milw 6391-21 Saw Circ 7-1/4 Left Bl

Item #: 137422
CAT #: 6391-21
UPC: 045242049615
Sign In or Register to view pricing and more.
Milwaukee

8" Corded Metal Cutting Saw

Item #: 291997
CAT #: 6370-20
UPC: 045242049523
Sign In or Register to view pricing and more.
Dewalt

7-1/4" NEXT GEN CIRC SAW w/ BRAKE

Item #: 1295493
CAT #: DWE575SB
UPC: 885911269223
Sign In or Register to view pricing and more.
Dewalt

Dws535 7-1/4" Worm Drive Circular Saw *** Discontinued, See item DWS535B ***

Item #: 1153092
CAT #: DWS535
UPC: 885911088206
Sign In or Register to view pricing and more.
Milwaukee

Corded Circular Saw

Item #: 341464
CAT #: 6477-20
UPC: 045242050086
Sign In or Register to view pricing and more.
Milwaukee

Milw 6470-21 Saw Circ 10-1/4 15a

Item #: 196232
CAT #: 6470-21
UPC: 045242157433
Sign In or Register to view pricing and more.
Milwaukee

120vac 15amp 7 1/4in Circular Saw

Item #: 137424
CAT #: 6394-21
UPC:
Sign In or Register to view pricing and more.
Milwaukee

Milw 6390-20 Saw Circ 7-1/4

Item #: 137426
CAT #: 6390-20
UPC:
Sign In or Register to view pricing and more.
Milwaukee

Grounded Corded Circular Saw, 8 IN Dia Blade, 5/8 IN Arbor/Shank, 2

Grounded Corded Circular Saw, 8 IN Dia Blade, 5/8 IN Arbor/Shank, 2-9/16 IN at 90 deg Cutting, Right Blade
Item #: 121576
CAT #: 6370-21
UPC: 045242049530
Sign In or Register to view pricing and more.
Milwaukee

TILT-LOK 7-1/4" Circular Saw with Case

Milwaukee 6390-21 TILT-LOK 7-1/4" Circular Saw with Case. Voltage: 120 AC/DC. Amps: 15.0. No Load RPM: 5,800. Blade Size: 7-1/4". Arbor Size: 5/8". Max. Bevel Capacity: 50°. Capacity at 90°: 2-7/16". Capacity at 45°: 1-13/16". Blade Side: Right. Depth of Cut at 90°: 2-7/16". Depth of Cut at 45°: 1-13/16". Depth of Cut at 50°: 1-11/16". Tool Length: 13-3/4". Tool Weight: 10.4 lbs.
Item #: 137421
CAT #: 6390-21
UPC: 045242049585
Sign In or Register to view pricing and more.
Makita

MAK LS1016 10IN DUAL SLIDE COMPOUND

MAK LS1016 10IN DUAL SLIDE COMPOUND MITER SAW
Item #: 888763
CAT #: LS1016
UPC: 088381099561
Sign In or Register to view pricing and more.
Dewalt

Lightweight Circular Saw, 7-1/4 IN Dia Blade, 5/8 IN Arbor/Shank, 2

Lightweight Circular Saw, 7-1/4 IN Dia Blade, 5/8 IN Arbor/Shank, 2-9/16 IN D Cutting, Right Blade Side
Item #: 483461
CAT #: DWE575
UPC: 885911269209
Sign In or Register to view pricing and more.
Dewalt

FLEXVOLT® 60V MAX* 7-1/4" Circular Saw w/Brake Kit

DeWALT® 60V MAX* DCS575T1 FLEXVOLT™ Brushless Motor Cordless Circular Saw Kit With Brake, 7-1/4 in Blade, 5/8 in Arbor/Shank, 60 V, Lithium-Ion Battery, Right Blade Side
Item #: 1544719
CAT #: DCS575T1
UPC:
Sign In or Register to view pricing and more.
Dewalt

4-3/8" Wet/Dry Handheld Tile Cutter, 10.8A, 1300W

4-3/8" Wet/Dry Handheld Tile Cutter, 10.8 Amp, 1300 Watt Motor, Max Depth Of Cut: 3-1/8", Maximum Speed: 13000 RPM, Depth Of Cut At 90°: 1-3/8", Tool Weight: 6.6 Lbs. Includes 4-3/8" Diamond Blade, 12' Water Line And Regulator, (2) Wrenches & Instruction Manual
Item #: 1051711
CAT #: DWC860W
UPC: 885911183680
Sign In or Register to view pricing and more.
Milwaukee

Milw 6391-21 Saw Circ 7-1/4 Left Bl

Milwaukee; Circular Saw; Amperage Rating: 15 Amp; Voltage Rating: 120 Vac/vdc; Horse Power: 3.25 Hp; Speed: 5800 Rpm At No Load; Cutting Capacity: 2-7/16 In At90 Deg, 2-9/16 In Depth At 90 Deg, 1-13/16 In Depth At 45 Deg, 1-11/16 In Depthat 50 Deg; Cord Ition: Left; Electric Brake: No; C
Item #: 137422
CAT #: 6391-21
UPC: 045242049615
Sign In or Register to view pricing and more.
Milwaukee

8" Corded Metal Cutting Saw

8" Corded Metal Cutting Saw, Powerful 15.0 Amp, 3,700 rpm Motor, Includes: (1) 8" Metal Cutting Saw (6370-20), (1) Blade Wrench & (1) Circular Saw Blade
Item #: 291997
CAT #: 6370-20
UPC: 045242049523
Sign In or Register to view pricing and more.
Dewalt

7-1/4" NEXT GEN CIRC SAW w/ BRAKE

The DWE575 7-1/4" Lightweight Circular Saw is among the lightest saws in its class at only 8.8 lbs. 15 Amp motor is powerful enough for the toughest applications and electric brake stops the blade after trigger is released. Bevel capacity of 57° and 2-9/16" depth of cut capacity provide versatility.
Item #: 1295493
CAT #: DWE575SB
UPC: 885911269223
Sign In or Register to view pricing and more.
Dewalt

Dws535 7-1/4" Worm Drive Circular Saw *** Discontinued, See item DWS535B ***

Dws535 7-1/4" Worm Drive Circular Saw, *** Discontinued, See item DWS535B ***
Item #: 1153092
CAT #: DWS535
UPC: 885911088206
Sign In or Register to view pricing and more.
Milwaukee

Corded Circular Saw

Circular Saw, Corded, RPM: 4400, Blade Diameter: 7 1/4", Voltage:120V AC/DC, Current: 15A, Cord Type: 2-Wire.
Item #: 341464
CAT #: 6477-20
UPC: 045242050086
Sign In or Register to view pricing and more.
Milwaukee

Milw 6470-21 Saw Circ 10-1/4 15a

Milwaukee; Circular Saw; Amperage Rating: 15 Amp; Voltage Rating: 120 Vac; Horsepower: 3.1 Hp; Speed: 5200 Rpm At No Load; Cord Length: 12 Ft; Cutting Capacity:1-3/4 In Depth At 60 Deg; Cord Type: 2-wire; Tool Weight: 17.800 Lb; Blade Size:10-1/4 In; A
Item #: 196232
CAT #: 6470-21
UPC: 045242157433
Sign In or Register to view pricing and more.
Milwaukee

120vac 15amp 7 1/4in Circular Saw

Patented Power Assisted Electric Brake Stops Blade In Seconds, Voltage: 120vac,current: 15amp, Blade Size: 7 1/4in, No Load Speed: 5800rpm, Spindle: 5/8in, Metal/wood Cutting: Wood, Blade Position: Right, Depth Of Cut At 90deg: 2 7/16in, Depth Of Cut At
Item #: 137424
CAT #: 6394-21
UPC:
Sign In or Register to view pricing and more.
Milwaukee

Milw 6390-20 Saw Circ 7-1/4

Wide, Clear Sight Line, Superior Blade Visibility From Either Side, Voltage: 120vac, Current: 15amp, Blade Size: 7 1/4in, No Load Speed: 5800rpm, Spindle: 5/8in, Metal/wood Cutting: Wood, Blade Position: Right, Depth Of Cut At 90deg: 2 7/16in, Depth Of Cu
Item #: 137426
CAT #: 6390-20
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
14 Items found