Corded Saws & Shears

92 Found
Milwaukee

Blade Pulley Tire - Repair Part - Call for Price and Availability

Item #: 3582
CAT #: 45-69-0010
UPC: 045242133932
Sign In or Register to view pricing and more.
Milwaukee

Replacement Blade Pulley Tire

Item #: 1324225
CAT #: 45-69-0030
UPC: 045242204267
Sign In or Register to view pricing and more.
Milwaukee

Reciprocating Saw

Item #: 113021
CAT #: 6538-21
UPC: 045242151677
Sign In or Register to view pricing and more.
Milwaukee

Sawzall Reciprocating Saw

Item #: 510058
CAT #: 6509-31
UPC: 045242195923
Sign In or Register to view pricing and more.
Dewalt

Cut-Out Tool

Item #: 1232464
CAT #: DW660
UPC: 028875216609
Sign In or Register to view pricing and more.
Dewalt

Corded Swivel Head Shear, 18 ga Mild Steel, 20 ga Stainless Steel C

Item #: 1371027
CAT #: DW890
UPC: 028875008907
Sign In or Register to view pricing and more.
Dewalt

Reciprocating Saw

Item #: 1038416
CAT #: DWE305
UPC: 885911406703
Sign In or Register to view pricing and more.
Dewalt

Jobsite Table Saw, 10 IN Dia Blade, 5/8 IN Arbor/Shank, 3-1/8 IN 90

Item #: 1665663
CAT #: DWE7491RS
UPC: 885911329163
Sign In or Register to view pricing and more.
Milwaukee

Deep Cut Variable Speed Band Saw Kit, 120VAC

Item #: 530218
CAT #: 6232-21
UPC: 045242237227
Sign In or Register to view pricing and more.
Milwaukee

Grounded Corded Circular Saw, 8 IN Dia Blade, 5/8 IN Arbor/Shank, 2

Item #: 121576
CAT #: 6370-21
UPC: 045242049530
Sign In or Register to view pricing and more.
Milwaukee

Abrasive Cut-Off Machine

Item #: 1041593
CAT #: 6177-20
UPC: 045242250455
Sign In or Register to view pricing and more.
Milwaukee

12 Amp Sawzall Recip Saw Kit

Item #: 455740
CAT #: 6519-31
UPC: 045242195930
Sign In or Register to view pricing and more.
Milwaukee

TILT-LOK 7-1/4" Circular Saw with Case

Item #: 137421
CAT #: 6390-21
UPC: 045242049585
Sign In or Register to view pricing and more.
Milwaukee

120vac/dc 6.8amp 18 Gauge Shear

Item #: 6083
CAT #: 6852-20
UPC: 045242059430
Sign In or Register to view pricing and more.
Milwaukee

Sawzall Reciprocating Saw

Item #: 87991
CAT #: 6523-21
UPC: 045242054152
Sign In or Register to view pricing and more.
Milwaukee

Super Sawzall Reciprocating Saw

Item #: 120076
CAT #: 6536-21
UPC: 045242054169
Sign In or Register to view pricing and more.
Milwaukee

Blade Pulley Tire - Repair Part - Call for Price and Availability

Blade Pulley Tire, For Saws that Use 44-7/8 Inch Blades - Repair Part - Call for Price and Availability
Item #: 3582
CAT #: 45-69-0010
UPC: 045242133932
Sign In or Register to view pricing and more.
Milwaukee

Replacement Blade Pulley Tire

Replacement Blade Pulley Tire, Compatible with All Compact Milwaukee Bandsaws with 35-3/8" Blade Size, Fits 2629-20 Portaband
Item #: 1324225
CAT #: 45-69-0030
UPC: 045242204267
Sign In or Register to view pricing and more.
Milwaukee

Reciprocating Saw

Milwaukee; Reciprocating Saw; Sawzall; Amperage Rating: 15 Amp; Voltage Rating:120 Vac; Length: 18-3/4 In; Stroke Length: 1-1/4 In; Sfpm: 0 - 2800 Spm; Orbitalaction: Yes; Dial Speed Control: Yes; Keyless Blade Clamp: Yes; Keyless Adj Shoe: Yes; Adjustable Handle: No; Counter-balance: Yes; Impact Protection: Yes; Toolweight: 9.800 Lb; Gear Protecting Clutch: Yes; Constant Sp
Item #: 113021
CAT #: 6538-21
UPC: 045242151677
Sign In or Register to view pricing and more.
Milwaukee

Sawzall Reciprocating Saw

Reciprocating Saw, Sawzall, SPM: 0 - 3000, Stroke Length: 3/4", Voltage: 120 AC, Current: 12 Amps, Weight: 7.1 lbs, Includes: Saw & Carrying Case
Item #: 510058
CAT #: 6509-31
UPC: 045242195923
Sign In or Register to view pricing and more.
Dewalt

Cut-Out Tool

Cut-Out Tool, Tool-Free Bit Change, No Load RPM: 30,000, Voltage: 120 AC, Current: 5 Amps, Weight: 3.2 lbs, Includes: (1) Drywall Bit, 1/4" & 1/8" Collets
Item #: 1232464
CAT #: DW660
UPC: 028875216609
Sign In or Register to view pricing and more.
Dewalt

Corded Swivel Head Shear, 18 ga Mild Steel, 20 ga Stainless Steel C

Corded Swivel Head Shear, 18 ga Mild Steel, 20 ga Stainless Steel Cutting, 2500 spm, 120 VAC, 9.1 IN OAL
Item #: 1371027
CAT #: DW890
UPC: 028875008907
Category: Shears
Sign In or Register to view pricing and more.
Dewalt

Reciprocating Saw

Reciprocating Saw, SPM: 0 - 2900, Stroke Length: 1-1/8", Voltage: 120 AC, Current: 12 Amps, Weight: 7 lbs, Includes: Saw
Item #: 1038416
CAT #: DWE305
UPC: 885911406703
Sign In or Register to view pricing and more.
Dewalt

Jobsite Table Saw, 10 IN Dia Blade, 5/8 IN Arbor/Shank, 3-1/8 IN 90

Jobsite Table Saw, 10 IN Dia Blade, 5/8 IN Arbor/Shank, 3-1/8 IN 90 deg Capacity, 2 hp
Item #: 1665663
CAT #: DWE7491RS
UPC: 885911329163
Sign In or Register to view pricing and more.
Milwaukee

Deep Cut Variable Speed Band Saw Kit, 120VAC

Deep Cut Variable Speed Band Saw Kit, 120 Volts AC, Includes: (1) Deep Cut Variable Speed Band Saw, (1) Carrying Case
Item #: 530218
CAT #: 6232-21
UPC: 045242237227
Sign In or Register to view pricing and more.
Milwaukee

Grounded Corded Circular Saw, 8 IN Dia Blade, 5/8 IN Arbor/Shank, 2

Grounded Corded Circular Saw, 8 IN Dia Blade, 5/8 IN Arbor/Shank, 2-9/16 IN at 90 deg Cutting, Right Blade
Item #: 121576
CAT #: 6370-21
UPC: 045242049530
Sign In or Register to view pricing and more.
Milwaukee

Abrasive Cut-Off Machine

Abrasive Cut-Off, Wheel Diameter: 14", No Load RPM: 3,900, Voltage: 120V AC, Current: 15 Amps, Weight: 5.4 lbs, Spindle Thread: 1", Included: 14" Abrasive Cut-Off Machine, Abrasive Wheel, Hex Wrench, and Vise.
Item #: 1041593
CAT #: 6177-20
UPC: 045242250455
Sign In or Register to view pricing and more.
Milwaukee

12 Amp Sawzall Recip Saw Kit

Milwaukee 6519-31 12 Amp Sawzall Recip Saw Kit. Stroke LengthL 1-1/8". No Load SPM: 0-3,000. Tool Length: 19". Tool Weight: 7.1 lbs.
Item #: 455740
CAT #: 6519-31
UPC: 045242195930
Sign In or Register to view pricing and more.
Milwaukee

TILT-LOK 7-1/4" Circular Saw with Case

Milwaukee 6390-21 TILT-LOK 7-1/4" Circular Saw with Case. Voltage: 120 AC/DC. Amps: 15.0. No Load RPM: 5,800. Blade Size: 7-1/4". Arbor Size: 5/8". Max. Bevel Capacity: 50°. Capacity at 90°: 2-7/16". Capacity at 45°: 1-13/16". Blade Side: Right. Depth of Cut at 90°: 2-7/16". Depth of Cut at 45°: 1-13/16". Depth of Cut at 50°: 1-11/16". Tool Length: 13-3/4". Tool Weight: 10.4 lbs.
Item #: 137421
CAT #: 6390-21
UPC: 045242049585
Sign In or Register to view pricing and more.
Milwaukee

120vac/dc 6.8amp 18 Gauge Shear

360deg Swivel Head, Ergonomic Tactile Grip For Optimal User Comfort, Voltage: 120vac, Current: 6.8amp, No Load Speed: 0 To 2500spm, Capacity In Steel: 18gal, Capacity In Stainless: 20gal, Cord Type: 10ft Fixed, Construction Type: Double Insulated, Switch
Item #: 6083
CAT #: 6852-20
UPC: 045242059430
Category: Shears
Sign In or Register to view pricing and more.
Milwaukee

Sawzall Reciprocating Saw

Reciprocating Saw, Sawzall, Keyless Blade Clamp, SPM: 0 - 3000, Stroke Length: 1-1/4", Voltage: 120 AC, Current: 13 Amps, Weight: 14.9 lbs, Includes: Saw & Carrying Case
Item #: 87991
CAT #: 6523-21
UPC: 045242054152
Sign In or Register to view pricing and more.
Milwaukee

Super Sawzall Reciprocating Saw

Reciprocating Saw, Super Sawzall, SPM: 0 - 3000, Stroke Length: 1-1/4", Voltage: 120 AC, Current: 13 Amps, Weight: 14.4 lbs, Includes: Case & Saw
Item #: 120076
CAT #: 6536-21
UPC: 045242054169
Sign In or Register to view pricing and more.
Page 1 of 6
92 Items found