1
more
Model 1224 Threading Machine, 120V, 1/2"-4" NPT
Item #:
445110
Cat #:
26092
UPC:
095691260925
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Ridgid; Threading Machine; Z; Pipe Capacity: 1/4 - 4 In (6mm-100mm) 4 - 6 In (100mm-150mm) With 161 Geared Threader; Bolt Capacity: 1/4 - 2 In; Motor Control: Reverse/off/forward, Heavy-duty Rotary-type And Integral Foot Switch; Motor: 1-1/2 Hp, Single-phase, 60/50 Hz, Induction Type; Gear Box: Two-speed Gear Box 3:1 Ratio; Spindle Speed: 36/12 Rpm; Chuck: Hammer-type With Replaceable Rocker-action Jaw Inserts; Rear Centering Device: Cam Action; Cutter: Model 764 Full-floating, Self-centering 1/4 In - 4 In With F-229 Cutter Wheel; Pump: Self-priming, Gerotor-type, Automatic-reversing, Constant-flow; Reamer: Model 744, 1/4 - 4 In Blade-type; Voltage Rating: 120 V; Frequency: 60 Hz; Thread Size: 1/2-4; Thread Type: Npt; Weight: 509 Lb
Overview
Ridgid; Threading Machine; Z; Pipe Capacity: 1/4 - 4 In (6mm-100mm) 4 - 6 In (100mm-150mm) With 161 Geared Threader; Bolt Capacity: 1/4 - 2 In; Motor Control: Reverse/off/forward, Heavy-duty Rotary-type And Integral Foot Switch; Motor: 1-1/2 Hp, Single-phase, 60/50 Hz, Induction Type; Gear Box: Two-speed Gear Box 3:1 Ratio; Spindle Speed: 36/12 Rpm; Chuck: Hammer-type With Replaceable Rocker-action Jaw Inserts; Rear Centering Device: Cam Action; Cutter: Model 764 Full-floating, Self-centering 1/4 In - 4 In With F-229 Cutter Wheel; Pump: Self-priming, Gerotor-type, Automatic-reversing, Constant-flow; Reamer: Model 744, 1/4 - 4 In Blade-type; Voltage Rating: 120 V; Frequency: 60 Hz; Thread Size: 1/2-4; Thread Type: Npt; Weight: 509 Lb
RIDGID; Threading Machine; Z; Pipe Capacity: 1/4 - 4 IN (6mm-100mm) 4 - 6 IN (100mm-150mm) With 161 Geared Threader; Bolt Capacity: 1/4 - 2 IN; Motor Control: Reverse/Off/Forward, Heavy-Duty Rotary-Type And Integral Foot Switch; Motor: 1-1/2 HP, Single-Ph 764 Full-Floating, Self-Centering 1/4 IN - 4 IN With F-229 Cutter Wheel; Pump: Self-Priming, Gerotor-Type, Automatic-Reversing, Constant-Flow; Reamer: Model 744, 1/4 - 4 IN Blade-Type; Voltage Rating: 120 V; Frequency: 60 HZ; Thread Size: 1/2-4; Thread Type: NPT; Weight: 509 LB ***Stand Not Included***
Also known as: 095691260925, 26092
Specifications
Volts AC: | 120 |
Type: | Threader |
Horsepower: | 1.500 |
Volts AC: | 120 |
Horsepower: | 1.500 |
Type: | Threader |
Customer Reviews
No reviews for this product
(0)