Corded Threading Machines

6 Found
Ridgid Tool

Model 1224 Threading Machine, 120V, 1/2"-4" NPT

Item #: 445110
CAT #: 26092
UPC: 095691260925
Sign In or Register to view pricing and more.
Ridgid Tool

Model 300 Power Drive Threader

Item #: 1041544
CAT #: 41855
UPC: 095691418555
Sign In or Register to view pricing and more.
Ridgid Tool

Threading Machine

Item #: 306273
CAT #: 15682
UPC: 095691156822
Sign In or Register to view pricing and more.
Ridgid Tool

Threading Machine, Rigid, 1/8" - 2" Pipe

Item #: 408174
CAT #: 93287
UPC: 095691932877
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 15722 Threading Machine,ridgid,

Item #: 734788
CAT #: 15722
UPC: 095691157225
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 50012 Pipe Die,ridgid,npt Threa

Item #: 351179
CAT #: 50012
UPC: 095691500120
Sign In or Register to view pricing and more.
Ridgid Tool

Model 1224 Threading Machine, 120V, 1/2"-4" NPT

Ridgid; Threading Machine; Z; Pipe Capacity: 1/4 - 4 In (6mm-100mm) 4 - 6 In (100mm-150mm) With 161 Geared Threader; Bolt Capacity: 1/4 - 2 In; Motor Control: Reverse/off/forward, Heavy-duty Rotary-type And Integral Foot Switch; Motor: 1-1/2 Hp, Single-phase, 60/50 Hz, Induction Type; Gear Box: Two-speed Gear Box 3:1 Ratio; Spindle Speed: 36/12 Rpm; Chuck: Hammer-type With Replaceable Rocker-action Jaw Inserts; Rear Centering Device: Cam Action; Cutter: Model 764 Full-floating, Self-centering 1/4 In - 4 In With F-229 Cutter Wheel; Pump: Self-priming, Gerotor-type, Automatic-reversing, Constant-flow; Reamer: Model 744, 1/4 - 4 In Blade-type; Voltage Rating: 120 V; Frequency: 60 Hz; Thread Size: 1/2-4; Thread Type: Npt; Weight: 509 Lb
Item #: 445110
CAT #: 26092
UPC: 095691260925
Sign In or Register to view pricing and more.
Ridgid Tool

Model 300 Power Drive Threader

Ridgid; Threading Machine; Power Drive; Pipe Capacity: 1/8 - 2 In; Motor: 1/2 Hp, Universal, Reversible Motor, Single-phase, 50/60 Hz, 115v (230v Available); Chuck: Ridgid Speed Chuck With Replaceable Rocker-action Jaws; Spindle Speed: 38 Rpm; Cutter: Heavy-duty (2); Rear Centering Device: Cam-action Turns With Chuck;voltage Rating: 115 V; Frequency: 50/60 Hz; Switch: Heavy-duty For/off/rev And Integral Foot Switch; Max. Geared Threader Capacity: 6 In; Rod Threading Capacity: 1/4 - 2 In; Accessories: 42360 - Stand For 300 Power Drive, 83540 - Stand For300 Power Drive Export, 42575 - Transporter (for Power Drives And Tristand Vises), 68815 - Carriage With No. 312 Lever, 42385 - Carriage Feed Lever, 10883 - Oiler With 1 Gallon Of Nu-clear Thread Cutti; Weight: 94 Lb
Item #: 1041544
CAT #: 41855
UPC: 095691418555
Sign In or Register to view pricing and more.
Ridgid Tool

Threading Machine

Ridgid; Threading Machine; Power Drive; Pipe Capacity: 1/8 - 2 In; Motor: 1/2 Hp, Universal, Reversible Motor, Single-phase, 50/60 Hz, 115v (230v Available); Chuck: Ridgid Speed Chuck With Replaceable Rocker-action Jaws; Spindle Speed: 38 Rpm; Cutter: Heavy-duty (2); Rear Centering Device: Cam-action Turns With Chuck;voltage Rating: 115 V; Frequency: 50/60 Hz; Thread Type: Npt; Standard Equipmentparts: 300 Power Drive Only With Footswitch, No. 811a Universal, Quick-opening Die Head, 1/2 - 3/4 In Universal Alloy Die Set, 1 - 2 In Universal Alloy Die Set,no. 360 Cutter: Capacity: 1/8 - 2 In (3 - 50 Mm) Pipe, 1/4 - 7/8 In (6 - 20; Switch: Heavy-duty For/off/rev And Integral Foot Switch; Automatic Oiler Accessories: Gear Head Assembly With Oil Pump, Oil Pan Assembly, Oil Sprout, Support Bar,necessary Connectors, One Gallon Of Nu-clear Thread Cutting Oil; Rod Threading Capacity: 1/4 - 2 In; Max. Geared Threader Capacity: 6 In; Accessories: 42360 - Stand For 300 Power Drive, 83540 - Stand For 300 Power Drive Export, 42575 - Transporter (for Power Drives And Tristand Vises), 68815 - Carriage With No. 312 Lever, 42385 - Carriage Feed Lever, 10883 - Oiler With 1 Gallon Of Nu-clear Threadcutti; Weight: 212 Lb
Item #: 306273
CAT #: 15682
UPC: 095691156822
Sign In or Register to view pricing and more.
Ridgid Tool

Threading Machine, Rigid, 1/8" - 2" Pipe

Threading Machine, Rigid, 1/8" - 2" Pipe, Geared Threaders
Item #: 408174
CAT #: 93287
UPC: 095691932877
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 15722 Threading Machine,ridgid,

Ridgid; Threading Machine; Power Drive; Pipe Capacity: 1/8 - 1-1/4 In; Motor: 1/2 Hp, Universal, Reversible Motor, Single-phase, 50/60 Hz, 115v (230v Available)'; Chuck: Ridgid Speed Chuck With Replaceable Rocker-action Jaws; Spindle Speed:57 Rpm; Cutter: Heavy-duty (2); Rear Centering Device: Cam-action Turns With Chuck; Voltage Rating: 115 V; Frequency: 50/60 Hz; Thread Type: Npt; Standard Equipment Parts: 300 Power Drive Only With Footswitch, No. 811a Universal, Quick-opening Die Head, 1/2 - 3/4 In Universal Alloy Die Set, 1 - 2 In Universal Alloy Dieset, No. 360 Cutter: Capacity: 1/8 - 2 In (3 - 50 Mm) Pipe, 1/4 - 7/8 In (6 - 20; Switch: Heavy-duty For/off/rev And Integral Foot Switch; Automatic Oiler Accessories: Gear Head Assembly With Oil Pump, Oil Pan Assembly, Oil Sprout, Supportbar, Necessary Connectors, One Gallon Of Nu-clear Thread Cutting Oil; Rod Threading Capacity: 1/4 - 1-1/2 In; Max. Geared Threader Capacity: 6 In; Accessories:42360 - Stand For 300 Power Drive, 83540 - Stand For 300 Power Drive Export, 42575 - Transporter (for Power Drives And Tristand Vises), 68815 - Carriage With No. 312 Lever, 42385 - Carriage Feed Lever, 10883 - Oiler With 1 Gallon Of Nu-clear Thread Cutti; Weight: 212 Lb
Item #: 734788
CAT #: 15722
UPC: 095691157225
Sign In or Register to view pricing and more.
Ridgid Tool

Rdg 50012 Pipe Die,ridgid,npt Threa

Ridgid; Pipe Die; Z; Thread Type: Npt; Material: High Speed Steel; Thread Per Inch: 14 Tpi; Pipe Size: 1/2 - 3/4 In; Thread Direction: Rh
Item #: 351179
CAT #: 50012
UPC: 095691500120
Sign In or Register to view pricing and more.
Page 1 of 1
6 Items found