M18™ Redlithium XC5.0 Extended Cap Battery (2PK)
Item #:
919944
Cat #:
48-11-1852
UPC:
045242350506
Sign In or Register to view pricing and more.
Documents & Guides
M18™ Redlithium, 18V, Battery, Xc High Capacity, Lithium, Average Capacity: 5 Ah, Weight: 1.6 Lbs Includes (2) Batteries
Overview
M18™ Redlithium, 18V, Battery, Xc High Capacity, Lithium, Average Capacity: 5 Ah, Weight: 1.6 Lbs Includes (2) Batteries
Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18™ REDLITHIUM XC 5.0 Extended Capacity Battery Pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack when compared to competitors. The M18™ REDLITHIUM XC 5.0 Battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics and out of the battery pack, extends run-time and life by minimizing heat, and prevents pack failures from vibration or drops. This unique to Milwaukee design also allows the battery to operate in extreme cold weather conditions (below OoF/-18oC). Managed by Milwaukee’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. It also provides full system compatibility with 60+ M18™ cordless solutions.Upgrade to the M18™ REDLITHIUM XC 5.0 Battery Pack to instantly increase the run-time and durability of your M18™ cordless tools.
Also known as: 045242350506, 48-11-1852
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Volts DC: | 18 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)