M12™ Compact Charger and Power Source

Item #: 1306681
Cat #: 48-59-1201
UPC: 045242512539
Sign In or Register to view pricing and more.
Documents & Guides
M12™ Compact Charger and Power Source, Provides Convenient, Compact Charging of All M12™ Batteries with Micro-USB Cable From AC Outlet or USB Power Source (3ft Cord and Wall Plug Included)

Overview

M12™ Compact Charger and Power Source, Provides Convenient, Compact Charging of All M12™ Batteries with Micro-USB Cable From AC Outlet or USB Power Source (3ft Cord and Wall Plug Included)
The M12™ compact charger and power source provides convenient, on-the-go charging for all M12™ batteries both on and off the jobsite. Using the included jobsite tough micro-USB cable and 2.1A wall plug, the compact charger expands the portability of all M12™ products. When not near an outlet, the compact charger is compatible with any USB output, including in-vehicle USB ports. Delivering additional functionality, the M12™ compact charger and power source combines with any M12™ battery to provide fast, portable charging for electronic devices. It can also be used to power all models of M12™ heated gear for increased functionality. Designed to maximize the versatility of the M12™ system, the multi-function M12™ compact charger and power source provides convenient portable charging for batteries and devices.
Also known as: 045242512539, 48-59-1201

Specifications

Volts AC: 12
Type: Battery Charger
Volts AC: 12
Type: Battery Charger

Customer Reviews

No reviews for this product
(0)