Power Source, M12, RedLithium™, Rechargeable, USB Port: 2.1 Amps
Item #:
689274
Cat #:
49-24-2310
UPC:
045242311590
Sign In or Register to view pricing and more.
Documents & Guides
M12 Power Source, RedLithium™, Rechargeable, WxLxH: 2" x 2" x 4-3/4", USB Port: 2.1 Amps.
Overview
M12 Power Source, RedLithium™, Rechargeable, WxLxH: 2" x 2" x 4-3/4", USB Port: 2.1 Amps.
The M12 power source, compatible with all M12 battery packs, features a 2.1 amp powered USB port that charges tablets, smart phones, mp3 players, and other portable electronic devices. This smart-charge port identifies the electronic device being charged; delivering fast, safe charging. The adapter features an on-board fuel gauge, and is compatible with all M12 heated gear, providing up to 6 hours of continuous heat on a single charge. (Battery sold separately).
Also known as: 045242311590, 49-24-2310
Specifications
Type: | Lithium Battery |
Volts DC: | 12 |
Type: | Lithium Battery |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)