18V XRP Battery

Item #: 267206
Cat #: DC9096
UPC: 028877481005
Sign In or Register to view pricing and more.
Documents & Guides
18V, Battery, XRP, NiCd, Average Capacity: 2.4 Ah, Weight: 2.5 lbs

Overview

18V, Battery, XRP, NiCd, Average Capacity: 2.4 Ah, Weight: 2.5 lbs
You can keep your DEWALT 18 Volt cordless tools powered with the DC9096 XRP 18 Volt extended run-time batteries. DEWALT uses top quality nicd cells, offering a consistent and adaptable performance. The extended run-time batteries deliver 40 percent more run time with new cobalt technology.
Also known as: 028877481005, DC9096

Specifications

Volts DC: 18
Type: NiCd Battery
Volts DC: 18
Type: NiCd Battery

Customer Reviews

No reviews for this product
(0)