M18™ Redlithium XC Extended Capacity Battery
Item #:
117260
Cat #:
48-11-1828
UPC:
045242155385
Sign In or Register to view pricing and more.
M18™ Redlithium, 18V, Battery, Xc High Capacity, Lithium, Average Capacity: 3 Ah, Weight: 1.6 Lbs
Overview
M18™ Redlithium, 18V, Battery, Xc High Capacity, Lithium, Average Capacity: 3 Ah, Weight: 1.6 Lbs
Delivers more runtime, power and speed than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC extended capacity battery is designed with superior pack construction, electronics, and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this extended-capacity battery to power your Milwaukee M18 cordless power tools.
Also known as: 045242155385, 48-11-1828
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Volts DC: | 18 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)