M18™ & M12™ Rapid Charger

Item #: 1040695
Cat #: 48-59-1808
UPC: 045242357741
Sign In or Register to view pricing and more.
Documents & Guides
Charger, Power Requirements: 120V AC, Compatible Batteries: M12 & M18, Charges batteries up to 40% faster

Overview

Charger, Power Requirements: 120V AC, Compatible Batteries: M12 & M18, Charges batteries up to 40% faster
The M18™ & M12™ rapid charger charges packs up to 40% faster, reducing downtime and maximizing productivity. The charger accepts all M18™ and M12™ batteries, providing an upgrade for both systems. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. As an added level of communication, the charger indicates when the battery reaches an 80% charge, providing confidence that a substantial amount of work can be completed without waiting for a full charge.
Also known as: 045242357741, 48-59-1808

Specifications

Volts DC: 18, 12
Type: Battery Charger
Volts DC: 18, 12
Type: Battery Charger

Customer Reviews

No reviews for this product
(0)