12-Volt Max Drill/Driver / Impact Drive

Item #: 509134
Cat #: DCK211S2
UPC: 885911204064
Sign In or Register to view pricing and more.
Documents & Guides
12V Max, Cordless Tool Kit, Includes: 3/8" Screwdriver (DCD710), 1/4" Impact Driver (DCF815), (2) 12V Max Lithium Batteries, Fast Charger, (2) Bit Tips, (2) Belt Hooks & Contractor Bag

Overview

12V Max, Cordless Tool Kit, Includes: 3/8" Screwdriver (DCD710), 1/4" Impact Driver (DCF815), (2) 12V Max Lithium Batteries, Fast Charger, (2) Bit Tips, (2) Belt Hooks & Contractor Bag
Dewalt’s new 12 V MAX lithium ion platform, which includes seven tools and two combo kits, delivers comfort, control and versatility, in addition to industry-leading features, to solve the real-life challenges professionals face. The 12 V MAX tools and instruments are ideal for a number of users including remodeler, electricians, cabinet installers, plumbers, service technicians, maintenance and woodworkers. The system has been built to handle a variety of drilling, fastening and measurement applications. Maximum initial battery pack voltage (Measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8.
Also known as: 885911204064, DCK211S2

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)