M12 12V Cordless Lithium-Ion 2-Tool Combo Kit
Item #:
669062
Cat #:
2482-22
UPC:
045242334049
Sign In or Register to view pricing and more.
M12 Kit, Cordless Tool Kit, Includes: Subcompact Screwdriver(2401-20), Work Light (49-24-0146), (2) M12 Battery (48-11-2401), (1) M12 12V Battery Charger (48-59-2401) & Carrying Case
Overview
M12 Kit, Cordless Tool Kit, Includes: Subcompact Screwdriver(2401-20), Work Light (49-24-0146), (2) M12 Battery (48-11-2401), (1) M12 12V Battery Charger (48-59-2401) & Carrying Case
The compact screwdriver with more power, more speed and the longest runtime in its class. Delivering 175 in-lbs of torque, the M12™ cordless lithium-ion screwdriver is powerful enough to drive 130 3 in. screws in a single battery charge. It provides the speed to finish jobs faster, and leverages Milwaukee's lithium-ion technology for full-day runtime on the job. With a lightweight, ergonomic design, this cordless tool fits comfortably in tight workspaces as well as a pocket or tool belt. The screwdriver features a metal gear case for jobsite durability, and an LED light to illuminate dark spaces. The quick-change chuck allows for fast, one-handed bit changes, while the variable speed trigger provides increased control, especially when working in small spaces or at awkward angles. The kit includes two M12™ REDLITHIUM™ batteries, a 30-minute charger, a standard #2 Phillips and a flat bit, and carrying case. The Milwaukee® M12™ cordless LED work light outlasts and outperforms all other subcompact lights. Powered by an M12™ Red Lithium™ battery, the work light is 2X brighter than conventional incandescent bulbs and runs up to 2X longer on a single charge. Its 90° rotating head allows you to easily direct the light beam at the desired work area, while its magnetic back enables hands-free use. With a sealed aluminum head for impact and weather resistance, the cordless work light comes with a limited lifetime LED warranty.
Also known as: 045242334049, 2482-22
Specifications
Type: | Impact Driver, Work Light, Kit, Lithium Battery, Charger |
Volts DC: | 12 |
Type: | Impact Driver, Work Light, Kit, Lithium Battery, Charger |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)