M18 Brushless 2-Tool Combo Kit, Hammer Drill/Impact Driver

Item #: 1300713
Cat #: 2893-22
UPC: 045242527892
Sign In or Register to view pricing and more.
Documents & Guides
M18 Brushless 2-Tool Combo Kit, Hammer Drill/Impact Driver, Includes: (1) M18 1/4" Hex Impact Driver Bare Tool (2850-20), (1) M18 1/2" Brushless Hammer Drill (Tool Only) (2902-20), (1) M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-1840), (1) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) Belt Clip, (1) Contractor Bag & (1) Side Handle

Overview

M18 Brushless 2-Tool Combo Kit, Hammer Drill/Impact Driver, Includes: (1) M18 1/4" Hex Impact Driver Bare Tool (2850-20), (1) M18 1/2" Brushless Hammer Drill (Tool Only) (2902-20), (1) M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-1840), (1) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) Belt Clip, (1) Contractor Bag & (1) Side Handle
The 2893-22CX M18™ 2-tool Combo kit includes the 1/2 in. brushless hammer drill driver (2902-20) and the 1/4 in. hex compact brushless impact driver (2850-20). The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. The M18™ 1/2 in. brushless hammer drill/driver is the most powerful drill in its class at 725 in-lbs of torque. The M18™ 1/4 in. hex compact brushless impact driver has the fastest application speed its class and delivers 1,600 in-lbs of torque. Both tools feature Milwaukee® built brushless motors, REDLINK™ electronics, and REDLITHIUM™ batteries that provide more efficient power delivery, for fewer trips to the charger.
Also known as: 045242527892, 2893-22

Specifications

Type: Lithium Battery
Height: 10.750 in
Width: 12.500 in
Depth: 7.600 in
Type: Lithium Battery
Width: 12.500 in
Height: 10.750 in
Depth: 7.600 in

Customer Reviews

No reviews for this product
(0)