M18 Brushless 2-Tool Combo Kit, Hammer Drill/Impact Driver
Item #:
1300716
Cat #:
2893-22CX
UPC:
045242527878
Sign In or Register to view pricing and more.
Documents & Guides
M18 Brushless 2-Tool Combo Kit, Hammer Drill/Impact Driver
Overview
M18 Brushless 2-Tool Combo Kit, Hammer Drill/Impact Driver
The 2893 - 22 M18™ 2-tool combo kit includes the 1/2 in. brushless hammer drill driver (2902-20) and the 1/4 in. hex compact brushless 3-speed impact driver (2851-20). The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. The M18™ 1/2 in. brushless hammer drill/driver is the most powerful drill in its class at 725 in-lbs of torque. The M18™ 1/4 in. hex compact brushless impact driver has the fastest application speed its class and delivers 1,600 in-lbs of torque. The 2851 also includes 3-mode drive control allowing unmatched control. Both tools feature Milwaukee® built brushless motors, REDLINK™ electronics, and REDLITHIUM™ batteries that provide more efficient power delivery, for fewer trips to the charger.
Also known as: 045242527878, 2893-22CX
Specifications
Type: | Impact Driver, Hammer Drill, Kit, Lithium Battery, Charger |
Volts DC: | 18 |
Type: | Impact Driver, Hammer Drill, Kit, Lithium Battery, Charger |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)