M18 FUEL™ 2-Tool Combo Kit

Item #: 902798
Cat #: 2897-22
UPC: 045242353668
Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 2-Tool Combo Kit, (2) Belt Clip, (2) Bit Holder, (1) Side Handle, (1) Carrying Case (1) M18 FUEL™ 1/2" Hammer Drill/Driver (2704-20), (1) M18 FUEL™ 1/4" Hex Impact Driver (2753-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850) (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)

Overview

M18 FUEL™ 2-Tool Combo Kit, (2) Belt Clip, (2) Bit Holder, (1) Side Handle, (1) Carrying Case (1) M18 FUEL™ 1/2" Hammer Drill/Driver (2704-20), (1) M18 FUEL™ 1/4" Hex Impact Driver (2753-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850) (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
The 2897 - 22 M18 FUEL™ 2-tool Combo kit is the highest performing hammer drill & impact driver Combo kit on the market. Included is the M18 FUEL™ hammer drill (2704-20), the most powerful 18 Volt cordless drill on the market. Delivering up to 1,200 in-lbs of torque and up to 2,000 RPM, it provides faster drilling speed under heavy load to increase productivity. Also included is the M18 FUEL™ 1/4 in. hex impact driver (2753-20), the most powerful impact driver in its class. At 1800 in-lbs of fastening torque, this impact drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL™. M18 FUEL™ features the most advanced cordless technology available; a POWERSTATE™ brushless motor, REDLINK Plus™ electronic intelligence and REDLITHIUM™ battery technology, resulting in longer motor life, more run time and more power.
Also known as: 045242353668, 2897-22

Specifications

Type: Impact Driver, Hammer Drill, Kit, Lithium Battery, Charger
Volts DC: 18
Type: Impact Driver, Hammer Drill, Kit, Lithium Battery, Charger
Volts DC: 18

Customer Reviews

5 Overall
(1)
5/5
Anonymous - on 09/08/2015
Great Drill