20V Max Cordless Cable Stapler Kit

Item #: 1349277
Cat #: DCN701D1
UPC: 885911551113
Sign In or Register to view pricing and more.
Documents & Guides
20V Max Cordless Cable Stapler Kit, Includes: (1)20V MAX* Cordless Cable Stapler, (1) DCB203 20V MAX* Compact XR Lithium Ion Battery Pack, (1) Charger, Manual, (1) Soft Kit Bag, (1) Belt Clip & (1) Staple Holder for DRS18100 Staples

Overview

20V Max Cordless Cable Stapler Kit, Includes: (1)20V MAX* Cordless Cable Stapler, (1) DCB203 20V MAX* Compact XR Lithium Ion Battery Pack, (1) Charger, Manual, (1) Soft Kit Bag, (1) Belt Clip & (1) Staple Holder for DRS18100 Staples
The DEWALT®20V MAX* cordless cable stapler is built for residential wiring applications, primarily fastening romeo® brand wires and cables. Made in the USA with global materials, this stapler has a proprietary cable guide that helps to drive staples over cable. The compact frame and lightweight design are ideal for tight spaces. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions. Compatible with DEWALT DRS1800 1 In. insulated cable staples (sold separately). *Maximum initial battery voltage (measured without a workload) is 20 V. nominal voltage is 18.
Also known as: 885911551113, DCN701D1

Specifications

Volts DC: 20
Type: Lithium Ion
Volts DC: 20
Type: Lithium Ion

Customer Reviews

No reviews for this product
(0)