20V Cordless Vacuum

Item #: 1154642
Cat #: DCV517B
UPC: 885911461108
Sign In or Register to view pricing and more.
Documents & Guides
Vacuum, Cordless, Power Requirements: 20V Battery, Tank Size: 1/2 Gallon, Voltage: 20V, Includes: ***Vacuum Unit Only, Battery & Charger Sold Separately***

Overview

Vacuum, Cordless, Power Requirements: 20V Battery, Tank Size: 1/2 Gallon, Voltage: 20V, Includes: ***Vacuum Unit Only, Battery & Charger Sold Separately***
The 20 V MAX* 1/2 Gallon Wet/Dry Portable Vacuum runs off all 20 V MAX* battery packs for long runtime. Dual clean-up modes allow for debris removal with either the front utility nozzle or extendable rubber hose. The portable vacuum is easy to use with a heavy duty tank latch for emptying and cleaning, a large on/off switch for one-hand access, and a heavy-duty rubber hose that provides durability and flexibility.
Also known as: 885911461108, DCV517B

Specifications

Color: Black/Yellow
Volts DC: 20
Color: Black/Yellow
Volts DC: 20

Customer Reviews

No reviews for this product
(0)