Cable Cutter 50mm, 18V Li-ion, Standard, 120V

Item #: 1147109
Cat #: ESG50LX11
UPC: 783310612421
Sign In or Register to view pricing and more.
Documents & Guides
Cable Cutter 50mm, 18V Li-ion, Standard, 120V, Cutting Range: 2" (50mm) Diameter Aluminum Or Copper Cable, Jaw Size: 197" (50mm)

Overview

Cable Cutter 50mm, 18V Li-ion, Standard, 120V, Cutting Range: 2" (50mm) Diameter Aluminum Or Copper Cable, Jaw Size: 197" (50mm)
Equipped with Bluetooth™ Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.
Also known as: 783310612421, ESG50LX11

Specifications

Type: Crimper
Volts AC: 18
Type: Crimper
Volts AC: 18

Customer Reviews

No reviews for this product
(0)