M12 FUEL™ 1/2" Drill Driver (Tool Only)

Item #: 1264940
Cat #: 2503-20
UPC: 045242508983
Sign In or Register to view pricing and more.
Documents & Guides
Drill Driver, M12 Fuel, Cordless, RPM: 0 - 1700, Torque: 350 in-lbs, Voltage: 12V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight: 2.3 lbs, ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Drill Driver, M12 Fuel, Cordless, RPM: 0 - 1700, Torque: 350 in-lbs, Voltage: 12V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight: 2.3 lbs, ***Bare Tool Only, Battery & Charger Sold Separately***
The M12 FUEL™ drill driver is the most capable, lightest weight, most compact tool in its class. The POWERSTATE™ brushless motor delivers the power to do a wide variety of applications at 1700 RPM’s and 350 in-lbs of torque. Weighing only 2.3 lbs it is extremely portable, great for overhead applications, reduces fatigue throughout the day. At 6.6 in. in length this tool has the best access in tight spaces. Redlink™ plus intelligence protects the tool from overloads and overheating while ensuring maximum performance. Using REDLITHIUM™ 2.0 Ah compact and 4.0 Ah extended capacity battery packs they deliver more work per charge and more work over the life of the pack than competitive batteries.
Also known as: 045242508983, 2503-20

Specifications

Volts DC: 12
Volts DC: 12

Customer Reviews

5 Overall
(1)
5/5
Sophia Campbell - , on 04/22/2024
Great Product
This is a great product! Drill works very nicely and just gets the job done!