1
more
M18 Cordless Right Angle Drill (Tool Only)
Item #:
592890
Cat #:
2615-20
UPC:
045242242221
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee 2615-20 M18 Cordless Lithium Ion Right Angle Drill (Tool Only). Voltage: 18V. No Load Speed: 0-1500. Torque: 125 in lbs. Chuck Type: 3/8" Single Sleeve Ratcheting. LED Light: Yes. Tool Width: 3.75". Tool Height: 11.25". Tool Weight: 2.75 lbs. ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
Milwaukee 2615-20 M18 Cordless Lithium Ion Right Angle Drill (Tool Only). Voltage: 18V. No Load Speed: 0-1500. Torque: 125 in lbs. Chuck Type: 3/8" Single Sleeve Ratcheting. LED Light: Yes. Tool Width: 3.75". Tool Height: 11.25". Tool Weight: 2.75 lbs. ***Bare Tool Only, Battery & Charger Sold Separately***
The combination of a 3.75 in. total head length and an integrated electronic clutch make the M18™ cordless lithium-ion right angle drill the most compact 18 V right angle drill driver in the industry. A 3/8 in. single sleeve keyless chuck, extended multi-position trigger and up to 125 in-lbs of torque provide versatility, ease of use and power that is unmatched.
Also known as: 045242242221, 2615-20
Specifications
Volts DC: | 18 |
Type: | Lithium Ion |
Volts DC: | 18 |
Type: | Lithium Ion |
Customer Reviews
No reviews for this product
(0)