Right Angle Drill Kit, 1/2"

Item #: 1135106
Cat #: 2707-20
UPC: 045242337781
Sign In or Register to view pricing and more.
Documents & Guides
Right Angle Hole Hawg, M18, Cordless, RPM: 0 - 1200, Voltage: 18V, Auger Bit: Up To 1-1/4", Self Feed Bits: Up To 2", Weight: 9 lbs, Includes: Bare Tool

Overview

Right Angle Hole Hawg, M18, Cordless, RPM: 0 - 1200, Voltage: 18V, Auger Bit: Up To 1-1/4", Self Feed Bits: Up To 2", Weight: 9 lbs, Includes: Bare Tool
The M18 FUEL™ Hole Hawg® 1/2 in. Right angle drill from Milwaukee drills faster than the original corded Hole Hawg®, delivers over 150-7/8 in. holes per charge, and is over 30% lighter weight than its corded predecessor. Optimized for electricians, the M18 FUEL™ Hole Hawg® is the first cordless tool of its kind, delivering game-changing productivity for professionals drilling with augers up to 1-1/4 in. and self-feed bits up to 2 in..the POWERSTATE® brushless motor delivers better performance than corded drills, especially under heavy load. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM™ XC4.0 batteries provide up to 2X more run time and recharges than standard lithium, operate down to 0*F/-18*C. and have a battery fuel gauge to display the remaining charge.
Also known as: 045242337781, 2707-20

Specifications

Volts DC: 18
Type: Right Angle Drill Driver, Bare Tool, Metal
Volts DC: 18
Type: Right Angle Drill Driver, Bare Tool, Metal

Customer Reviews

No reviews for this product
(0)