This product has been discontinued.
M18 FUEL™ SUPER HAWG™ Right Angle Drill w/ QUIK-LOK™ Kit
Item #:
1540532
Cat #:
2811-22
UPC:
045242540082
Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ SUPER HAWG™ Right Angle Drill w/ QUIK-LOK™ Kit, Includes: (1) M18 FUEL™ SUPER HAWG™ Right Angle Drill w/ QUIK-LOK™ (2811-20) (1) M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (2 Pk) (48-11-1862) (1) M18™ & M12™ Rapid Charger (48-59-1808) (1) Contractor Bag & (1) Side Handle
Overview
M18 FUEL™ SUPER HAWG™ Right Angle Drill w/ QUIK-LOK™ Kit, Includes: (1) M18 FUEL™ SUPER HAWG™ Right Angle Drill w/ QUIK-LOK™ (2811-20) (1) M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (2 Pk) (48-11-1862) (1) M18™ & M12™ Rapid Charger (48-59-1808) (1) Contractor Bag & (1) Side Handle
The M18 FUEL™ Super Hawg™ delivers the power and run-time necessary to complete full cordless rough-ins. Optimized for plumbing, pipe fitting and HVAC professionals, this drill powers through 6-1/4 in. holes and can drill over (100) 2-9/16 in. holes per charge in 2x dimensional lumber with a self-feed bit. The POWERSTATE brushless motor generates the same power and speed in application as a corded right angle drill. REDLINK PLUS intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM HIGH OUTPUT™ 6.0 batteries delivers the power and run-time necessary to complete cordless rough-ins. A mechanical clutch in low speed protects the tool from damage in the case that a bit binds up and the tool stalls.
Also known as: 045242540082, 2811-22, hole saw, Drill
Specifications
Type: | Lithium Battery, Right Angle Drill |
Type: | Lithium Battery, Right Angle Drill |
Customer Reviews
No reviews for this product
(0)