M12 FUEL™ 1/4" Hex Impact Driver Kit

Item #: 1264950
Cat #: 2553-22
UPC: 045242521142
Sign In or Register to view pricing and more.
Documents & Guides
M12 FUEL™ 1/4" Hex Impact Driver Kit, Cordless, RPM: 0-3300, Torque: 1300 in-lbs, Voltage: 12V, Includes: (1) M12 FUEL™ 1/4" Hex Impact Driver Kit (2553-22), (2) M12 REDLITHIUM 2.0 Compact Batteries, (1) M12 Lithium Ion Charger, (1) Carrying Case & (1) Belt Clip.

Overview

M12 FUEL™ 1/4" Hex Impact Driver Kit, Cordless, RPM: 0-3300, Torque: 1300 in-lbs, Voltage: 12V, Includes: (1) M12 FUEL™ 1/4" Hex Impact Driver Kit (2553-22), (2) M12 REDLITHIUM 2.0 Compact Batteries, (1) M12 Lithium Ion Charger, (1) Carrying Case & (1) Belt Clip.
The M12 FUEL™ 1/4 in. Hex impact driver once again raises the bar for 12 V performance with best in class driving speed, power, and size. By focusing on productivity, this impact driver gets the job done faster by being over 20% faster in application speed vs. the competition. This tool outputs over 1,300 in. lbs. Of torque that allows the user to get more work done by completing a wide range of fastening. Measuring only 5.1 in. in length allows for unmatched access in tight spaces. The POWERSTATE brushless motor delivers up to 0-3, 300 RPM with constant power output to drive screws faster. REDLINK PLUS intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with M12 REDLITHIUM compact batteries or extended capacity batteries which deliver more work per charge and more work over the life of the pack than competitive batteries on the market. The 4-mode drive control provides greater control over output speed and power for greater versatility by delivering 0-1, 300 RPM in mode 1, 0-2, 400 RPM in mode 2 and 0-3, 300 RPM in mode 3. Mode 4 is self-tapping screw mode which is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws.
Also known as: 045242521142, 2553-22, Bergelectric

Specifications

Volts DC: 12
Type: Lithium Ion
Volts DC: 12
Type: Lithium Ion

Customer Reviews

No reviews for this product
(0)