20V Max 1" Cordless L-Shape Rotary Hammer (Tool Only)

Item #: 1026643
Cat #: DCH273B
UPC: 885911405102
Sign In or Register to view pricing and more.
Documents & Guides
Rotary Hammer, 20V, Cordless, RPM: 0 - 1500, BPM: 0 - 4600, Impact Energy: 2.1 Joules, Voltage: 20V, SDS Hammer, Weight: 11.6 lbs, Includes: (1) DCH273 Rotary Hammer, (1) 360° Side Handle, (1) Depth Rod & Adjustable Hook ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Rotary Hammer, 20V, Cordless, RPM: 0 - 1500, BPM: 0 - 4600, Impact Energy: 2.1 Joules, Voltage: 20V, SDS Hammer, Weight: 11.6 lbs, Includes: (1) DCH273 Rotary Hammer, (1) 360° Side Handle, (1) Depth Rod & Adjustable Hook ***Bare Tool Only, Battery & Charger Sold Separately***
The DCH273B 20V MAX XR Brushless 1-in rotary hammer is a high-performance drill that is powered by a DEWALT brushless motor and a durable German engineered mechanism that delivers 2.1 joules of impact energy. Coupled with its light weight design and SHOCKS® Active Vibration Control® technology, this hammer is ideal when used in overhead applications. The DCH273B is Dust Extraction ready for the D25303DH. Tool only, battery and charger sold separately.
Also known as: 885911405102, DCH273B

Specifications

Volts DC: 20
Volts DC: 20

Customer Reviews

No reviews for this product
(0)