MILW 2412-20 M12™ 1/2 SDS PLUS ROTA

Item #: 1203773
Cat #: 2412-20
UPC: 045242286850
Sign In or Register to view pricing and more.
Documents & Guides
MIL 2412-20 M12 ROTOHAMMER BARE TOOL ONLY

Overview

MIL 2412-20 M12 ROTOHAMMER BARE TOOL ONLY
The Milwaukee® M12™ cordless 1/2 in. SDS plus rotary hammer is one of the lightest available, coming in at 3.9 Lbs. and 9 in. in length. Its compact size is ideal for drilling in tight spaces and all-day use. Featuring up to 4X faster drilling speed, it can drill over 55 holes per charge, and deliver up to 75 percent more run-time. The electro pneumatic design allows for drilling of up to 1/2 in. holes in concrete and masonry. For maximum versatility, regardless of application or orientation, the tool features 2-mode operation, rotary hammer and hammer-only. Powered by REDLITHIUM™ battery technology, the tool delivers 0 to 800 RPM and 0-5,350 BPM. Additionally, an LED light illuminates the work area.
Also known as: 045242286850, 2412-20

Specifications

Volts DC: 12
Volts DC: 12

Customer Reviews

No reviews for this product
(0)