20V Max XR® Brushless Deep Cut Band Saw (Tool Only)

Item #: 1038412
Cat #: DCS374B
UPC: 885911412933
Sign In or Register to view pricing and more.
Documents & Guides
20V Max XR® Brushless Deep Cut Band Saw, Max Capacity (Rectangular): 5 X 4-3/4 in, Max Capacity (Round): 4-3/4 in, ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V Max XR® Brushless Deep Cut Band Saw, Max Capacity (Rectangular): 5 X 4-3/4 in, Max Capacity (Round): 4-3/4 in, ***Bare Tool Only, Battery & Charger Sold Separately***
The DEWALT DCS374B 20 V MAX XR deep cut band saw features a 5 In. cut capacity to cut strut, pipe, angle iron, pipe and various other materials. Cuts up to 4 In. SCH 40 pipe and double strut. This band saw has an LED work light with a 20 second delay that illuminates dark work surfaces for accurate cutting, and offers variable speed trigger and dial allow for versatility and control. The DEWALT deep cut band saw is capable of up to 149 cuts of 1-5/8 In. strut with 14 TPI blade. There is an integrated hang hook which allows user to hang the saw without damaging the front handle or base, and the tool-less blade changing lever loosens blade tension for easy blade changes. This is a bare tool item - battery sold separately.
Also known as: 885911412933, DCS374B, Emt

Specifications

Volts DC: 20
Type: Cordless
Volts DC: 20
Type: Cordless

Customer Reviews

No reviews for this product
(0)