M18 FUEL™ 4-1/2" - 5" Grinder, Side Switch Lock-On

Item #: 1041641
Cat #: 2781-20
UPC: 045242309399
Sign In or Register to view pricing and more.
Documents & Guides
Grinder/Cut-Off, M18, Cordless, RPM: 8500, Wheel Diameter: 4-1/2", Voltage: 18, Weight: 5.8 lbs, Includes: Flange Nuts, Wheel Guard, Spanner Wrench, Side Handle, Grinder/Cut-Off Tool.

Overview

Grinder/Cut-Off, M18, Cordless, RPM: 8500, Wheel Diameter: 4-1/2", Voltage: 18, Weight: 5.8 lbs, Includes: Flange Nuts, Wheel Guard, Spanner Wrench, Side Handle, Grinder/Cut-Off Tool.
The world’s first cordless grinder delivers the power of a corded grinder with up to 2X more run time and up to 10X longer motor life. The 18 Volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee's high performance corded grinders for maximum durability on the job. Grinding wheel sold separately.
Also known as: 045242309399, 2781-20

Specifications

Type: Cut-Off Tool, Grinder, Kit, Charger
Volts DC: 18
Type: Cut-Off Tool, Grinder, Kit, Charger
Volts DC: 18

Customer Reviews

No reviews for this product
(0)