This product has been discontinued.
(2783-22) 4-1/2" / 5" Braking Grinder Kit
Item #:
1041533
Cat #:
2783-22
UPC:
045242352159
Sign In or Register to view pricing and more.
Kit Includes: M18 FUEL™ 4-1/2" / 5" Braking Grinder (2783-20), (x2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), M18™ & M12™ Multi-Voltage Charger (48-59-1812), T27 Guard, Flange Nut, FIXTEC Nut
Overview
Kit Includes: M18 FUEL™ 4-1/2" / 5" Braking Grinder (2783-20), (x2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), M18™ & M12™ Multi-Voltage Charger (48-59-1812), T27 Guard, Flange Nut, FIXTEC Nut
The world's first cordless braking grinder stops accessories in under 2 seconds, delivers the power of a corded grinder, and has up to 10X longer tool life. The M18 FUEL™ 4-1/2 in. / 5 in. grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ brushless motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ XC5.0 battery pack delivers up to 4X more run time and 20% more power. The grinder features REDLINK Plus™ intelligence, the most advanced system of cordless power tool electronics, for maximum performance. A rapid stop brake feature stops accessories in under 2 seconds. The 18 Volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes using the FIXTEC nut and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee's legendary high-performance corded grinders for maximum durability on the job. Grinding wheel sold separately.
Also known as: 045242352159, 2783-22
Specifications
Diameter: | 5 in, 4 1/2 in |
Type: | Lithium Battery, Cordless, Braking Grinder |
Volts AC: | 18 |
Diameter: | 5 in, 4 1/2 in |
Volts AC: | 18 |
Type: | Lithium Battery, Cordless, Braking Grinder |
Customer Reviews
No reviews for this product
(0)