Cordless Heavy Duty Metal Cutting Saws

11 Found
Dewalt

Cable Cutting Tool, 20V (Tool Only)

Item #: 1095023
CAT #: DCE150B
UPC: 885911472715
Sign In or Register to view pricing and more.
Dewalt

20V Deep Cut Band

Item #: 1079587
CAT #: DCS374P2
UPC: 885911412940
Sign In or Register to view pricing and more.
Milwaukee

M18 Cordless Metal Saw Kit, Lithium-ion, 5-3/8"

Item #: 550622
CAT #: 2682-22
UPC: 045242242184
Sign In or Register to view pricing and more.
Dewalt

20V Metal Cutting Circular Saw Kit

Item #: 690824
CAT #: DCS373L2
UPC:
Sign In or Register to view pricing and more.
Dewalt

FLEXVOLT® 60V MAX* Cordless Brushless 9" Cut-Off Saw

Item #: 2090796
CAT #: DCS690B
UPC: 885911502924
Sign In or Register to view pricing and more.
Dewalt

20V Metal Cutting Circular Saw Kit

Item #: 1130652
CAT #: DCS373P2
UPC: 885911369145
Sign In or Register to view pricing and more.
Makita

18V LXT® Cordless 5-3/8" Metal Cutting Saw (Tool Only)

Item #: 744670
CAT #: XSC01Z
UPC: 088381668439
Sign In or Register to view pricing and more.
Greenlee

18V Cordless Circular Saw

Item #: 295640
CAT #: LCS-144
UPC: 783310959366
Sign In or Register to view pricing and more.
Milwaukee

28V Cordless Circular Saw

Item #: 583158
CAT #: 0740-20
UPC: 045242004157
Sign In or Register to view pricing and more.
Milwaukee

28V Cordless Circular Saw

Item #: 775463
CAT #: 0740-22
UPC:
Sign In or Register to view pricing and more.
Milwaukee

M18 Cordless 5-3/8" Metal Saw

Item #: 526993
CAT #: 2682-20
UPC: 045242242177
Sign In or Register to view pricing and more.
Dewalt

Cable Cutting Tool, 20V (Tool Only)

Cable Cutting Tool, Lithium Ion, 20V, Cordless, Cuts Up to 750 MCM Copper and 1000 MCM Aluminum Cable ***Bare Tool Only, Battery & Charger Sold Separately***
Item #: 1095023
CAT #: DCE150B
UPC: 885911472715
Sign In or Register to view pricing and more.
Dewalt

20V Deep Cut Band

Band Saw, Cordless, FPM: 0 - 490, Capacity: 4-3/4", Voltage: 20V, Weight: 13.8 lbs, Includes: (2) DCB205 20V Max* 5.0AH Batteries, 1 Hour Charger, 18TPI Band Saw Blade, Kit Box
Item #: 1079587
CAT #: DCS374P2
UPC: 885911412940
Sign In or Register to view pricing and more.
Milwaukee

M18 Cordless Metal Saw Kit, Lithium-ion, 5-3/8"

Metal Cutting Circular Saw, M18, Cordless, RPM: 3600, Blade Diameter: 5-3/8", Voltage: 18V, Weight: 4.3 lbs, Includes: (2) M18 XC High Capacity Lithium Batteries, 1 Hour Charger, Carbide Tipped Blade, Blade Wrench, Contractor Bag &Saw
Item #: 550622
CAT #: 2682-22
UPC: 045242242184
Sign In or Register to view pricing and more.
Dewalt

20V Metal Cutting Circular Saw Kit

Metal Cutting Circular Saw, 20V, Cordless, RPM: 3700, Blade Diameter: 5-1/2", Voltage: 20V, Includes: Metal Saw, (2) Batteries, Charger, Blade (DWA7770) and Box.
Item #: 690824
CAT #: DCS373L2
UPC:
Sign In or Register to view pricing and more.
Dewalt

FLEXVOLT® 60V MAX* Cordless Brushless 9" Cut-Off Saw

FLEXVOLT® 60V MAX* Cordless Brushless 9" Cut-Off Saw, 7/8" Arbor, Depth of Cut: 3-1/4", 5-Position Rotatable Guard
Item #: 2090796
CAT #: DCS690B
UPC: 885911502924
Sign In or Register to view pricing and more.
Dewalt

20V Metal Cutting Circular Saw Kit

Metal Cutting Circular Saw, Lithium Ion, 20V, Cordless, RPM: 3700, Blade Diameter: 5-1/2", Voltage: 20V, Includes: Metal Saw, (2) Batteries, Charger, Blade (DWA7770) and Box.
Item #: 1130652
CAT #: DCS373P2
UPC: 885911369145
Sign In or Register to view pricing and more.
Makita

18V LXT® Cordless 5-3/8" Metal Cutting Saw (Tool Only)

18V LXT® Lithium-Ion Cordless 5-3/8" Metal Cutting Saw, 3,600 RPM, 2-Inch Max Cutting Depth, 5/8-Inch Arbor, Built-In L.E.D. Light, Includes 5-3/8" 30T C.T. Saw Blade (A-95037) ***Bare Tool Only, Battery & Charger Sold Separately***
Item #: 744670
CAT #: XSC01Z
UPC: 088381668439
Sign In or Register to view pricing and more.
Greenlee

18V Cordless Circular Saw

18V Cordless Circular SawMetal Cutting Circular Saw, Cordless, RPM: 3600, Blade Diameter:5-3/8", Voltage: 14.4V, Includes: (2) 14V Lithium Batteries, Charger, Metal Blade, Carrying Case & Saw
Item #: 295640
CAT #: LCS-144
UPC: 783310959366
Sign In or Register to view pricing and more.
Milwaukee

28V Cordless Circular Saw

Metal Cutting Circular Saw, M28, Cordless, RPM: 3200, Blade Diameter: 6-7/8", Voltage: 28V
Item #: 583158
CAT #: 0740-20
UPC: 045242004157
Sign In or Register to view pricing and more.
Milwaukee

28V Cordless Circular Saw

Metal Cutting Circular Saw, 28V, Cordless, RPM: 3200, Blade Diameter: 6-7/8", Voltage: 28V, Weight: 9.4 lbs, Includes: Circular Saw Blade, Rip Fence, Wrench, (2) 28V Lithium Batteries (48-11-2830), 1 Hour Charger (48-59-2819) & Saw
Item #: 775463
CAT #: 0740-22
UPC:
Sign In or Register to view pricing and more.
Milwaukee

M18 Cordless 5-3/8" Metal Saw

Metal Cutting Circular Saw, M18, Cordless, RPM: 3600, Blade Diameter: 5-3/8", Voltage: 18V, Weight: 4.3 lbs, Includes: Metal Saw, 5-3/8" Carbide-Tipped Blade, Blade Wrench
Item #: 526993
CAT #: 2682-20
UPC: 045242242177
Sign In or Register to view pricing and more.
Page 1 of 1
11 Items found