Hackzall Reciprocating Saw Kit

Item #: 471100
Cat #: 2420-21
UPC: 045242226214
Sign In or Register to view pricing and more.
Documents & Guides
Hackzall Reciprocating Saw Kit, 12V, 5 Year Warranty, Includes: Saw, Lithium Battery, Lithium-Ion Charger, Contractor Bag, Metal Blade, & Wood Blade

Overview

Hackzall Reciprocating Saw Kit, 12V, 5 Year Warranty, Includes: Saw, Lithium Battery, Lithium-Ion Charger, Contractor Bag, Metal Blade, & Wood Blade
At only 11 in. and 2.6 lbs, the HACKZALL® M12™ cordless lithium-ion reciprocating saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2 in. stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK™ blade clamp offers fast and easy blade changes.
Also known as: 045242226214, 2420-21, Nail on

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)