M18 FUEL™ SAWZALL® Reciprocating Saw w/ ONE-KEY™ (Tool Only)

Item #: 1141668
Cat #: 2721-20
UPC: 045242493197
Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ SAWZALL® Reciprocating Saw w/ ONE-KEY™ (Tool Only), Stroke Length: 1-1/8", 0-3000 SPM, 7.4 lbs,

Overview

M18 FUEL™ SAWZALL® Reciprocating Saw w/ ONE-KEY™ (Tool Only), Stroke Length: 1-1/8", 0-3000 SPM, 7.4 lbs,
The M18 FUEL™ SAWZALL® Reciprocating Saw cuts faster than its corded counterparts and offers up to 2x more runtime and 5x longer tool life than competitive saws. The POWERSTATE™ brushless motor provides cutting power that has only been associated with corded tools. The M18™ REDLITHIUM™ XC5.0 extended capacity battery pack (not included) delivers up to 2X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The saw’s REDLINK Plus™ intelligence ensures optimized performance and protection from overloading, overheating and over-discharging. The 18 Volt lithium-ion SAWZALL® features an adjustable shoe, integrated LED light, and a hang hook for convenient storage on the job. Compatible with ONE-KEY™, this is the industry’s first reciprocating saw that wirelessly connects to a smart phone to customize, track and manage a tool’s performance and location. Unlimited tool customization allows you to connect to the tool and access predetermined set-ups for blades and materials, or have complete control over output speed and power for the specific application at hand. Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Your custom profiles are also saved in the cloud so that they can be accessed at any time. Integrated tool tracking, also available through ONE-KEY™, provides full visibility to how and where tools are being used across your network of jobs and users. The app will track all ONE-KEY™ compatible devices within 100 ft range of your phone. By building the functionality into the tool, not the battery, all devices are able to be tracked even if the battery is not charged or on the tool.
Also known as: 045242493197, 2721-20

Specifications

Volts AC: 18
Type: Cordless
Volts AC: 18
Type: Cordless

Customer Reviews

No reviews for this product
(0)