M12™ XC High Capacity Redlithium Battery
Item #:
219029
Cat #:
48-11-2402
UPC:
045242200368
Sign In or Register to view pricing and more.
Documents & Guides
M12™ Redlithium, 12V, Battery, Xc High Capacity, Lithium, Average Capacity: 3 Ah, REDLINK™ Intelligence, Powers All Milwaukee M12™ Cordless Power Tools
Overview
M12™ Redlithium, 12V, Battery, Xc High Capacity, Lithium, Average Capacity: 3 Ah, REDLINK™ Intelligence, Powers All Milwaukee M12™ Cordless Power Tools
Delivers more runtime, power and speed than standard lithium-ion batteries. The M12™ XC high capacity REDLITHIUM™ battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this REDLITHIUM extended-capacity battery to power all of your Milwaukee M12 cordless power tools.
Also known as: 045242200368, 48-11-2402
Specifications
Type: | Lithium Battery |
Volts DC: | 12 |
Type: | Lithium Battery |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)