Sign In or Register to view pricing and more.
M12™ Red Lithium, 12V, Battery, Lithium, Average Capacity: 2 Ah, REDLINK™ Intelligence, Powers All Milwaukee M12™ 12V Cordless Power Tools
Overview
M12™ Red Lithium, 12V, Battery, Lithium, Average Capacity: 2 Ah, REDLINK™ Intelligence, Powers All Milwaukee M12™ 12V Cordless Power Tools
Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12 REDLITHIUM™ 2.0 compact battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 2.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0F/-18C. Its compact design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 2.0 compact battery pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.
Also known as: 045242293261, 48-11-2420, Hvac
Specifications
Type: | Lithium Battery |
Volts DC: | 12 |
Type: | Lithium Battery |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)