20/60V MAX* Flexvolt Battery (2PK)

Item #: 1038614
Cat #: DCB606-2
UPC: 885911470902
Sign In or Register to view pricing and more.
Documents & Guides
20/60V, Battery, 60V Max, Flexvolt, Average Capacity: 6 Ah. Includes 2 Batteries

Overview

20/60V, Battery, 60V Max, Flexvolt, Average Capacity: 6 Ah. Includes 2 Batteries
The DCB606 FLEXVOLT® 20 V/60 V MAX* 6.0 Ah (With DCB606 FLEXVOLT® battery when used with DEWALT 20V MAX* tools compared to DCB201 1.5 Ah battery pack.) battery pack changes voltage when you change tools, powering a line of powerful 60V MAX* tools, 120 V MAX* tools, and backwards compatible to existing 20 V MAX* tools and chargers. The battery pack is smart enough to know when to provide runtime for 20 V MAX* tools (6.0Ah) and power in the new 60 V MAX* and 120 V MAX* tools.
Also known as: 885911470902, DCB606-2, 3 ah dewalt batteriy, Battery

Specifications

Volts DC Range: 60, 20
Volts AC Secondary: 60
Volts DC Range: 60, 20
Volts AC Secondary: 60

Customer Reviews

No reviews for this product
(0)