8V Lithium IonBattery

Item #: 1154667
Cat #: DCB080
UPC: 885911310314
Sign In or Register to view pricing and more.
Documents & Guides
8V, Battery, Lithium Ion, Average Capacity: 2.4 Ah, Weight: 1.5 lbs.

Overview

8V, Battery, Lithium Ion, Average Capacity: 2.4 Ah, Weight: 1.5 lbs.
DEWALT 8V MAX battery. Compact, light weight design. 1 hour charge time. No memory and virtually no self-discharge for maximum productivity and less downtime.
Also known as: 885911310314, DCB080

Specifications

Volts DC: 8
Type: Lithium Battery
Volts DC: 8
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)