Worksite Portable Radio

Item #: 179417
Cat #: 2590-20
UPC: 045242197095
Sign In or Register to view pricing and more.
Documents & Guides
Radio, Portable, Power Requirements: 12V Lithium Battery or 120V AC, Weight: 3.5 lbs, Includes: Radio, Auxiliary Cord & AC Adapter, (2) AAA Batteries

Overview

Radio, Portable, Power Requirements: 12V Lithium Battery or 120V AC, Weight: 3.5 lbs, Includes: Radio, Auxiliary Cord & AC Adapter, (2) AAA Batteries
At only 10-1/2 in. and 3.5 lbs, the M12™ cordless lithium-ion radio is up to 10 times smaller than existing job site radios. With the introduction of the first digital processor in the category, it also delivers the highest reception and signal clarity in the industry. In addition, the M12™ cordless lithium-ion radio features premium weatherproof aluminum speakers that produce a rich, full sound and a built in weather sealed MP3 compartment to protect MP3 players and other audio devices connected to the docking portal. Backed by legendary Milwaukee durability, a shock absorbing ABS polymer and steel construction protects internal components from weather and abusive job site conditions.
Also known as: 045242197095, 2590-20

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)