Cordless Crimpers

148 Found
Milwaukee

600/350 MCM Crimping Tool

Item #: 1079034
CAT #: 2679-22
UPC: 045242339488
Sign In or Register to view pricing and more.
Milwaukee

M18™ FORCE LOGIC™ 750 MCM Crimper Kit

Item #: 1312162
CAT #: 2779-22
UPC: 045242473786
Sign In or Register to view pricing and more.
Burndy

CRIMPER, 12T, 18V LI-ION

Item #: 344419
CAT #: PAT750LI
UPC: 781810505175
Sign In or Register to view pricing and more.
Milwaukee

M18 FORCE LOGIC 750 MCM Dieless Crimper

Item #: 1540531
CAT #: 2877-22
UPC: 045242020706
Sign In or Register to view pricing and more.
Burndy

Crimping Tool, Battery Actuated, Hydraulic Self, 12 Ton, RENTAL

Item #: 876695
CAT #: PAT750LI-RENTAL
UPC:
Sign In or Register to view pricing and more.
Greenlee

Textron EK628LX11

Item #: 1147106
CAT #: EK628LX11
UPC: 783310609391
Sign In or Register to view pricing and more.
Milwaukee

M18™ 6T Linear Utility Crimper Kit w/ BG-D3 Jaw

Item #: 1895328
CAT #: 2978-22BG
UPC: 045242568482
Sign In or Register to view pricing and more.
Greenlee

Crimper Indent

Item #: 1112940
CAT #: EK12IDLX11
UPC: 783310611349
Sign In or Register to view pricing and more.
Greenlee

GRN EK6FTLX11 CRIMPER QUAD FLIP, 6T

Item #: 1103478
CAT #: EK6FTLX11
UPC: 783310611196
Sign In or Register to view pricing and more.
Milwaukee

MILW 2674-22P M18 PEX PRESS TOOL KI

Item #: 1150075
CAT #: 2674-22P
UPC: 045242354344
Sign In or Register to view pricing and more.
Dewalt

20V Max Dieless Cable Crimping Tool Kit

Item #: 1038635
CAT #: DCE350M2
UPC: 885911458511
Sign In or Register to view pricing and more.
Milwaukee

M12™ Rivet Tool (Tool Only)

Item #: 1297859
CAT #: 2550-20
UPC: 045242515936
Sign In or Register to view pricing and more.
Milwaukee

M12™ Rivet Tool Kit

Item #: 1297858
CAT #: 2550-22
UPC: 045242515943
Sign In or Register to view pricing and more.
Greenlee

GRN EK425LXK11 CRIMPER, 6T LI, STD,

Item #: 1401365
CAT #: EK425LXK11
UPC: 783310609131
Sign In or Register to view pricing and more.
Milwaukee

M18™ FORCE LOGIC™ 6T Utility Crimper Kit, D3 Grooves/Fixed BG Die

Item #: 1178271
CAT #: 2678-22BG
UPC: 045242339396
Sign In or Register to view pricing and more.
Milwaukee

MILW 2678-22O M18™  FORCE LOGIC™™ 6

Item #: 1128133
CAT #: 2678-22O
UPC: 045242339402
Sign In or Register to view pricing and more.
Milwaukee

600/350 MCM Crimping Tool

Crimping Tool, Application: Copper #8 - 600MCM, Aluminum #8 - 350MCM, Head Rotation 350 Degrees, Crimp Speed 2.9 Seconds, Built In – ONE KEY™ Enabled, Includes: (2) M18™ REDLITHIUM™ 2.0 Compact Battery Packs, M18™ & M12™ Multi-Voltage Charger, Carrying Case
Item #: 1079034
CAT #: 2679-22
UPC: 045242339488
Sign In or Register to view pricing and more.
Milwaukee

M18™ FORCE LOGIC™ 750 MCM Crimper Kit

Cable Crimper, 750MCM, Includes: (1) M18™ REDLITHIUM™ 2.0 Compact Battery Pack (48-11-1820), (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Carrying Case, ***Dies Sold Separately***
Item #: 1312162
CAT #: 2779-22
UPC: 045242473786
Sign In or Register to view pricing and more.
Burndy

CRIMPER, 12T, 18V LI-ION

PATRIOT 12-Ton, C-Head, Hydraulic Self-Contained Battery Actuated Crimping Tool, 18V 3.0Ah Li-Ion, 120V AC Charger
Item #: 344419
CAT #: PAT750LI
UPC: 781810505175
Sign In or Register to view pricing and more.
Milwaukee

M18 FORCE LOGIC 750 MCM Dieless Crimper

750 MCM Dieless Crimper, Up To 90 Crimps Per Charge, Kit Includes: (1) M18™ FORCE LOGIC™ 750 MCM Dieless Crimper (2877-22), (2) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Carrying Case
Item #: 1540531
CAT #: 2877-22
UPC: 045242020706
Sign In or Register to view pricing and more.
Burndy

Crimping Tool, Battery Actuated, Hydraulic Self, 12 Ton, RENTAL

Crimping Tool, Battery Actuated, Hydraulic Self, 12 Ton, 18V Lithium Ion, RENTAL
Item #: 876695
CAT #: PAT750LI-RENTAL
UPC:
Sign In or Register to view pricing and more.
Greenlee

Textron EK628LX11

EK628LX
Item #: 1147106
CAT #: EK628LX11
UPC: 783310609391
Sign In or Register to view pricing and more.
Milwaukee

M18™ 6T Linear Utility Crimper Kit w/ BG-D3 Jaw

M18™ FORCE LOGIC™ 6T Linear Utility Crimper Kit w/ BG-D3 Jaw, Includes: (1) M18™ FORCE LOGIC™ 6T Linear Utility Crimper (2978-20), (1) M18™ 6T Fixed BG Crimping Jaw (49-16-BGD3), (2) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) 6T Utility Crimper & Cutter Bag (48-22-8277)
Item #: 1895328
CAT #: 2978-22BG
UPC: 045242568482
Sign In or Register to view pricing and more.
Greenlee

Crimper Indent

Crimper Indent, 12T Li-ion, STD, 120V
Item #: 1112940
CAT #: EK12IDLX11
UPC: 783310611349
Sign In or Register to view pricing and more.
Greenlee

GRN EK6FTLX11 CRIMPER QUAD FLIP, 6T

GRE EK6FTLX11 CRIMPER QUAD FL
Item #: 1103478
CAT #: EK6FTLX11
UPC: 783310611196
Sign In or Register to view pricing and more.
Milwaukee

MILW 2674-22P M18 PEX PRESS TOOL KI

MIL 2674-22P M18 PEX PRESS TO
Item #: 1150075
CAT #: 2674-22P
UPC: 045242354344
Sign In or Register to view pricing and more.
Dewalt

20V Max Dieless Cable Crimping Tool Kit

20V Max Dieless Cable Crimping Tool Kit, Crimping Force: 6 Tons, Capacity : 750MCM Copper Color Coded Lugs And Splices, 750 KCMIL Aluminum Color Coded Lugs And Splices, Includes: (1) DCE350 Dieless Crimper, (2) DCB204 4 Ah Li-Ion Batteries, (1) DCE115 Charger, (1) Shoulder Strap & Kit Box
Item #: 1038635
CAT #: DCE350M2
UPC: 885911458511
Sign In or Register to view pricing and more.
Milwaukee

M12™ Rivet Tool (Tool Only)

M12 Rivet Tool, 1.55" Nose Reach, Works With All Rivets - 3/32"-3/16" All Material, 2000 lbs Pull Force ***Bare Tool Only, Battery & Charger Sold Separately***
Item #: 1297859
CAT #: 2550-20
UPC: 045242515936
Sign In or Register to view pricing and more.
Milwaukee

M12™ Rivet Tool Kit

M12™ Rivet Tool Kit, Pull 3/32", 1/8", 5/32", 3/16" Rivets, 2,000 lbs. of Pull Force, Includes: (1) M12™ Rivet Tool (2550-20) & (2) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401)
Item #: 1297858
CAT #: 2550-22
UPC: 045242515943
Sign In or Register to view pricing and more.
Greenlee

GRN EK425LXK11 CRIMPER, 6T LI, STD,

GRE EK425LXK11 CRIMPER 6T LI
Item #: 1401365
CAT #: EK425LXK11
UPC: 783310609131
Sign In or Register to view pricing and more.
Milwaukee

M18™ FORCE LOGIC™ 6T Utility Crimper Kit, D3 Grooves/Fixed BG Die

M18™ FORCE LOGIC™ 6T Utility Crimper Kit with D3 Grooves and Fixed BG Die, Includes: (1) M18 FORCE LOGIC™ 6T Crimper (Tool Only), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) Carabiner, (1) M18™ 6T Fixed BG Crimping Jaw (49-16-D3BG) & (1) Utility Bucket Bag
Item #: 1178271
CAT #: 2678-22BG
UPC: 045242339396
Sign In or Register to view pricing and more.
Milwaukee

MILW 2678-22O M18™  FORCE LOGIC™™ 6

MIL 2678-22O UTILITY CRIMPING
Item #: 1128133
CAT #: 2678-22O
UPC: 045242339402
Sign In or Register to view pricing and more.
Page 1 of 10
148 Items found