Cordless Cut-Off Tool

Item #: 1154681
Cat #: DC411B
UPC: 885911186285
Sign In or Register to view pricing and more.
Documents & Guides
Cut-Off Tool, Cordless, RPM: 6500, Voltage: 18V, Wheel Diameter: 4-1/2" (114 mm), Spindle Thread: 5/8" - 11", Weight: 4.6 lbs, Includes: Type 1 Guard, Wrench, (2) Matched Flanges, 2-Position Handle & Bare Tool ***No Batteries or Charger Included***

Overview

Cut-Off Tool, Cordless, RPM: 6500, Voltage: 18V, Wheel Diameter: 4-1/2" (114 mm), Spindle Thread: 5/8" - 11", Weight: 4.6 lbs, Includes: Type 1 Guard, Wrench, (2) Matched Flanges, 2-Position Handle & Bare Tool ***No Batteries or Charger Included***
Cut-off tool provides high power for cutting and grinding applications. Features include a trigger switch with lock-off button that enhances grip, a 2-position side handle that improves comfort and control, and a quick-change wheel release. Applications include cutting metal, threaded rod, rebar, with type 1 and type 27 thin cut-off wheels; finishing metal with wire stringer bead wheels, sanding flap discs; grinding metal with 1/8 and 1/4 subbed or depressed-center wheels; sanding with rubber backing pad and sanding disc; cutting aggregate with diamond wheels.
Also known as: 885911186285, DC411B

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)